Nutrichef

Kitchen Food Vacuum Sealer, PKVS40BK


product price: $105.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Features: - Automatic Vacuum Air-Sealing Made Easy - Save Time & Money with Smart Meal Prep - Lab Tested to Effectively Increase Food Shelf Life - Hassle-Free Operation & Simple Electric Plug-in Design - Selectable Sealing Modes: Seals ‘Dry’ and ‘Wet’ Food - Use for Dieting by Pre-Determining Food Portions - Creates Strong, Air-Tight Bags via Heat-Sealing - Reusable & Waterproof Air-Sealing Bags - High-Power Suction Element - Top Panel Control Center - Soft Touch Digital Button Controls - Stain-Resistant & Easy-to-Clean Housing - Safe Placement on Any Kitchen Table/Countertop - LED Indicator Lights - Marinating function with the Vacuum Canister - Can also be used for Preserving/Waterproofing Non-Food Items What’s in the Box: - Vacuum Sealer - Air Suction Hose - (5) Medium Vacuum Bags - (1) Extra Long Vacuum Bag Roll - (1) Power cord Technical Specs: - High-Power Suction Element: 120 Watt - Vacuum/Suction Strength: 8L/min - Sealable Bags: Food Grade PA+PE, BPA Free - Bags: Withstands Food Temperature of 212 °F Max - Construction Material: ABS Plastic - Power Cord Length: 3.9’ ft. - Power: 100-120VAC or 220-240VAC - Frequency: 50-60Hz - Vacuum Bags Size: 7.8’’ x 11.8’’ -inches - Vacuum Bag Roll Size: 7.8’’ x 79.0’’ -inches - Dimensions (L x W x H): 14.9’’ x 5.5’’ x 2.7’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.