Shop All Cookware
Nutrichef
Home Kitchen Cookware Set (12-Piece)
Mfr # NCCW12S
Zoro # G800670035
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Features: - Professional Home Kitchenware - Stylish Modern Kitchen Cookware Design - Elegant & Sleek Metallic Ridge-Line Pattern - Multi-Sized Cooking Pots with Lids - Small, Medium & Large Skillet Fry Pans - Durable & Long Lasting Non-Stick Coating - Comfortable Cool-Touch Form-Fitting Handle Grips - Effectively Distributes & Retains Heat for Even Cooking All-Around - See-Through Tempered Glass Lids - Stain-Resistant & Easy-to-Clean - Includes Heat-Resistant Kitchen Tool Utensils - Food-Grade Safe, Environmentally Friendly Construction - Pots & Pans Safe for Gas, Electric, Ceramic & Induction Counter Cooktops What's In The Box: - Saucepan Pot with Lid, 1.5 Quart - Dutch Oven Pot with Lid, 3.4 Quart - Cooking Pot with Lid, 2 Quart - Large Fry Pan, 11-Inch - Medium Fry Pan, 9.5-Inch - Small Fry Pan, 8-Inch - Soup Ladle - Pasta Fork - Spatula Technical Specs: - Max Temperature: 500° Fahrenheit (260° Celsius) - Construction Material: Reinforced Forged Aluminum Metal, Engineered Nylon Silicone, Tempered Glass - Exterior Coating: Whiteford Xylan Plus, Hard-Anodized - Coating Thickness: 18-25 um, 4.0mm Multi-Layered Cookware - Metal Material Hardness: 1-2 Level HB - Cook Pot Size (L x W x H): 13.7’’ x 7.9’’ x 3.5’’ -inches (with Lid) - Saucepan Pot Size (L x W x H): 14.1’’ x 7.1’’ x 3.2’’ - inches (with Lid) - Dutch Oven Pot Size (L x W x H): 15.3’’ x 9.5’’ x 4.3’’ - inches (with Lid) - Small Fry Pan Size (L x W x H): 15’’ x 7.9’’ x 1.8’’ -inches (with Handle) - Medium Fry Pan Size (L x W x H): 17.1’’ x 9.5’’ x 2.0’’ -inches (with Handle) - Large Fry Pan Size (L x W x H): 18.7’’ x 11.0’’ x 2.2’’ -inches (with Handle)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Chefs Knife, 10 In., Green Handle (M22610GR)
- SOUTHBEND Liquid Level Control (4038-4)
- NORPRO Strainers Ss 6 In (2136)
- GAYLORD Spark Plug, Terminal 10Pk (10335)
- NUTRICHEF Sauce Pot1.5 Work With Nccw14S20S (PRTNCCW14S1SP)
- NUTRICHEF 12" Fry Pan (NC3PL12)
- NUTRICHEF Aluminum Ns 13Pcs Set Copper (NCCWA13BR)
- NUTRICHEF 14Pcs Colorful Cookware Set (NCCWALN14)
- NUTRICHEF Stew Pot (NC3PCAS)
- NUTRICHEF Aluminum Ns 13Pcs Set Blue (NCCWA13BU)
- HAROLD IMPORT CO Rack Roast Adj Non Stick (43183)
- Nutrichef Cookware