Shop All Fryers
Nutrichef
Halogen Oven Air-Fryer / Infrared Convec
Mfr # PKAIRFR48.5
Zoro # G200681877
$69.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Features: - Compact Countertop Kitchen Oven Air-Fryer - Air-Frying Made Easy: Insert Food, Set the Time & Temp - Next-Generation Style & Hassle-Free Cooker - Laboratory Tested to Prepare Healthier Meals, Quicker - Ability to Defrost, Broil, Roast, Bake, Steam, Grill & BBQ - Achieve Tasty & Low Fat Foods with Benefits - Convenient See-Through 360° View Glass Lid Cover - Rapid Air Circulation for Even Cooking All Around - Prepares Significantly Healthier Foods Than Traditional Frying - Stain Resistant & Easy-to-Clean Stainless Steel Cooking Bowl - Rotary Controls: Adjustable Time & Temperature Settings - Removable Bowl for Cleaning & Serving - Includes Air Fry Extender Ring & Mesh Cooking Tray - Convection Oven-Style Vortex Fan - Safe for Use on Any Counter / Kitchen-Top - Built-in Safety: Automatic Power-Off Feature - Prepare Great Tasting Crispy Skins, Perfect for Fries - Excellent for Chicken, Steak, Ribs, Fish, Shrimp & More What's in the Box: - Air Fryer - Oven Extender Ring - Mesh Cooking Tray - Oven Racks - Technical Specs: - High Powered Heating Element: 1200 Watt - Cooking Bowl Capacity: 13+ Quarts - Temperature Settings: 149° - 482° Fahrenheit - Max Cook Time Setting: 60 Minutes - Construction Material: Engineered ABS, Ceramic Glass - Power Cord Length: 3.3’ Ft. - Power Supply: 120V - Extender Ring Size (D x H): 12.7’’ x 3.0’’ – inches - Cooking Bowl Size (D x H): 13.0'' x 6.7'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGLEHOFFER Inglehoffer Honey Mustard 10.25 oz. Bottle, PK6 (1101-6)
- ROBERTSHAW Low Flow Ice Maker and Machine Valve (IMV-529)
- MIGHTY SHAKE Hormel Vital Cuisine 500 - Chocolate Shake- IDDSI Level 2, PK27 (72502)
- FRANKE FOODSERVICE SYSTEM Relay, 30A/24Vdc Dpst Plug-In (19003558)
- NUTRICHEF Halogen Oven Air-Fryer/Infrared Convection Cooker (AZPKAIRFR48)
- NUTRICHEF Convection Oven Cooker (PKCOV45)
- NUTRICHEF Halogen Oven Air-Fryer/Infrared Convecti, PKAIRFR48 (PKAIRFR48)
- NUTRICHEF 2L Mechanical Air Fryer (PKAIRFR18)
- PROCTOR-SILEX Elcrtc Grdle Blk 200Sqin (38513PS)
- INSTANT BRANDS Vortex Black 6 qt Programmable Air Fryer (140-3088-01)
- BACKYARD PRO BPF4G 4 Gallon Steel Liquid Propane Outdoor Deep Fryer - 90000 BTU (554BPF4G)
- Nutrichef Fryers