Nutrichef

Gold 6Pc Of Bakeware Set


product price: $33.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Nutrichef
  • MFR # NCBK6TR7.5
  • Zoro # G500680709
  • UPC #
    842893120911
  • Country of Origin China
  • Category Bakeware

Description

Features: - Professional Home Kitchen Bake Pan Set - Commercial Grade Restaurant Quality Metal Bakeware - Durable & Reliable Cookie & Muffin Sheet Oven Pan Style - Attractive, Stylish Non-Stick Metallic Coating - Dishwasher Safe - Long Lasting, Stain-Resistant & Easy-to-Clean - Premium Food Grade Bake Pan Construction - Space-Saving Stackable Wide Tray Pan Design - Used with Kitchen Ovens, Countertop Convection Ovens, Toaster Ovens - Great for Food Prep, Serving, Cooking, Sweet Treats, Pastry Desert Baking What’s in the Box: - (1) Cookie Sheet Tray - (1) Wide Baking Pan - (1) Square Bake Pan - (1) Oven Muffin Pan - (1) Bread Loaf Pan - (1) Round Cake Pan Technical Specs: - Temperature Resistance: Up to 446° Fahrenheit (230° Celsius) - Construction Material: Engineered Carbon Steel Metal Alloy - Metal Tray Thickness: 0.6mm - Cookie Sheet Tray Size (L x W x H): 13.4’’ x 9.6’’ x 1.3’’ -inches - Wide Baking Pan Size (L x W x H): 13.6’’ x 9.7’’ x 2.2’’ -inches - Square Bake Pan Size (L x W x H): 8.6’’ x 8.6’’ x 1.9’’ -inches - Muffin Pan Size (L x W x H): 15.4’’ x 11.0’’ x 1.6’’ -inches - Bread Loaf Pan Size (L x W x H): 9.1’’ x 5.0’’ x 2.6’’ -inches - Round Cake Pan Size (L x W x H): 7.7’’ x 7.7’’ x 1.8’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.