No Product Image Available

Nutrichef

Flexible & Nonstick Carbon Steel Bakeware Set - Professional Home Kitchen Bake Pan Set with Black Si


product price: $62.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Nutrichef
  • MFR # NCSBS52S
  • Zoro # G501902046
  • UPC #
    842893132600
  • Country of Origin China
  • Category Bakeware

Description

Features: - Flexible & Nonstick Carbon Steel Bakeware Set With Black Silicone Handles - Professional Home Kitchen Bake Pan Set - Commercial Grade Restaurant Quality Metal Bakeware - Durable & Reliable Cookie & Muffin Sheet Oven Pan Style - Attractive, Stylish Non-Stick Copper Silicone Coating - Dishwasher Safe - Recommended for Hand-wash Only - Long-Lasting, Stain-Resistant & Easy-to-Clean - Space-Saving Stackable Wide Tray Pan Design - Ideal for Baking a Number of Astonishing Baked Goods - Metal, Reusable, Quality Kitchenware For Cooking & Baking Cake Loaf, Muffins & More - Suitable for Oven, Refrigerator, and Freezer - PFOA, PFOS, PTFE Free What’s In The Box: - (1) Big Baking Pan - (1) Pizza Pan - (1) Square Pan - (1) Loaf Pan - (1) Big Cookie Sheet - (2) Round Pan - (1) 12 Cup Muffin Pan Technical Specs: - Temperature Resistance: Up to 446° Fahrenheit (230° Celsius) - Construction Material: Carbon Steel - Metal Tray Thickness: 0.4mm - Big Baking Pan Size (L x W x H):17.3'' x 11.4'' x 1.97'' -inches - Pizza Pan Size (L x W x H): 14.6'' x 13'' x 0.79'' -inches - (2) Round Pan Size (L x W x H): 11.2'' x 9.7'' x 1.57'' -inches - Square Pan Size (L x W x H): 10.8'' x 8.9'' x 1.85'' -inches - Loaf Pan Size (L x W x H): 11.7'' x 5.9'' x 2.56'' -inches - Big Cookie Sheet Size (L x W x H): 17.1'' x 11.8'' x 0.67'' -inches - 12 Cup Muffin Pan Size (L x W x H):16.2 x 10.4 x 1.18 '' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.