Shop All Warmers and Chillers
Nutrichef
Electric Melting Pot
Mfr # PKFNMK25
Zoro # G500669841
product price: $71.75
/ea
$71.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nutrichef
- MFR # PKFNMK25
- Zoro # G500669841
- UPC # 842893107073
- Country of Origin China
- Category Warmers and Chillers
Description
Features: - Turn-it-On and Dip-it-In! - Simple Electric Plug-in Design - Compact & Convenient Fondue Food Melting - Adjustable Rotary Temperature Control - High-Powered Heating Element - Removable Cooking / Serving Bowl - Non-Stick & Heat-Resistant - Convenient Cool-Touch Handles - Power LED Indicator Light - Dipping Forks Included - Safe Placement on Any Kitchen Table or Countertop - Perfect for Cheese, Chocolate & More! What’s in the Box: - Fondue Cooktop - Stainless Steel Bowl - Utensil Lid Bowl Cover - (6) Dipping Forks Technical Specifications: - High Powered Heating Element: 1000 Watt - Construction Material: Stainless Steel Pot - Cooking Bowl Capacity: 1+ Quart - Cooking Bowl Diameter: 6’ -inches - Power Cord Length: 3.3’ ft. - Power: 120V - Dimensions (L x W x H): 10.1’’ x 8.9’’ x 6.6’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAGCRAFT EcoCraft Grease-Resistant Paper Wrap/Liner, 14 x 14, PK4000 (BGC 300899)
- BAXTER Blade, Fan, Alzd (12.00, 3 Blade (01-1000V8-00160)
- REUNION COFFEE ROASTERS Colombia Las Hermosas, 2.5 oz Fraction Packs, PK24 PK (PR40005)
- MANITOWOC Bin Switch (7888)
- NUTRICHEF Electronic Warming Tray, PKWTR30 (PKWTR30)
- NUTRICHEF Electronic Warming Tray, PKWTR15 (PKWTR15)
- NUTRICHEF Three Tier Electric Chocolate Fondue Fou (PKFNMK16)
- NUTRICHEF 1.5L+3L Electrical Buffet Warmer 2Pans (PKBFWM25)
- NUTRICHEF Electronic Warming Tray, PKWTR40 (PKWTR40)
- NUTRICHEF Food Warming Tray / Buffet Server / Hot Plate Warmer (PKBFWM33)
- HATCO Warmer, Glo-Ray, Grahl, 24", 120V For - Part# Grahl-24 120V (GRAHL-24 120V)
- Nutrichef Warmers and Chillers