Shop All Cookware
Nutrichef
Dutch Oven Pot Work With Nccw11Bd
Mfr # PRTNCCW11BDDOP
Zoro # G300681463
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Features: - Ceramic Diamond Inside - Heat Resistant Lacquer Outside - Metal + Silicone Handle - Elegant & Sleek Diamond-Line Pattern - See-Through Tempered Glass Lids - Stain-Resistant & Easy-to-Clean What's in the Box: - Dutch Oven Pot with Lid (3.6 QT) Technical Specs: - Max Temperature: 392° Fahrenheit (200° Celsius) - Construction Material: Reinforced Forged Aluminum Metal, Engineered Nylon Silicone, Tempered Glass - Interior Coating: Excilon Black Diamond Ceramic, - Exterior Coating: Heat Resistant Lacquer - Thickness: 3.0/3.5mm - Material Metal Hardness: 7HB - Dutch Oven Pot Size (L x W x H): 13.7’’ x 9.5’’ x 4.1’’ - inches (with Lid)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE FOOD EQUIPMENT Switch, Power (U03041215027)
- ALLPOINTS Door Spring For Southbend, SOU1179030 (26-2464)
- HATCO Lamp Socket (02.30.091)
- GHIRARDELLI Ghirardelli Milk Chocolate And Caramel Square 5.32 oz. Bag, PK6 (61864)
- NUTRICHEF 12Pcs Heavy Set, NCCW12BRW (NCCW12BRW)
- NUTRICHEF Dutch Oven Pot Work With Nccw12Blu (PRTNCCW12BLUDOP)
- NUTRICHEF Lid For Nccw11Ds Saucepan Pot (PRTNCCW11DSSPL)
- NUTRICHEF Lid For Nccw12Blu Cooking Pot (PRTNCCW12BLUCPL)
- NUTRICHEF 15Pcs Colorful Cookware Set (NCCWCOR15)
- NUTRICHEF Large Fry Pan Work With Nccw11Rdl (PRTNCCW11RDLLFP)
- HANDI-MAX Handi-Max Full Size Steam Table Medium Pan, PK50 (84020)
- Nutrichef Cookware