Shop All Fryers
Nutrichef
Convection Oven Cooker
Mfr # PKCOV45
Zoro # G7313305
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooking Time 1 hr
- Functions Roasting, Broiling, Convection, Grilling
- Bowl Material Glass
- Installation Type Countertop
- Power Consumption 1000W
Product Information
Details
Cooking Time | 1 hr |
Functions | Roasting, Broiling, Convection, Grilling |
Bowl Material | Glass |
Installation Type | Countertop |
Power Consumption | 1000W |
Description
Small enough to fit on your countertop or table top but large enough to create meals for the whole family, the NutriChef Convection Oven Cooker comes with an extra wide cooking glass bowl that can hold up to 18 quarts. Healthy cooking is made easy with the temperature and time-setting adjustable air fryer that eliminates the need for extra oil. Cook bake, grill, steam broil, roast and air fry to your hearts content!
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Rocker Switch 7/8 X 1-1/2 Dpst (0808 116K)
- RANDELL Gasket 57 1/2" X 24 1/4" (IN GSK0111)
- GEORGIA-PACIFIC Napkin, 9.5X9.5, We 8PK (GPC96019CT)
- AMERICAN RANGE Pilot Tip Assembly - Rear (A11201)
- NUTRICHEF 2L Mechanical Air Fryer (PKAIRFR18)
- NUTRICHEF Halogen Oven Air-Fryer/Infrared Convection Cooker (AZPKAIRFR48)
- NUTRICHEF Halogen Oven Air-Fryer/Infrared Convecti, PKAIRFR48 (PKAIRFR48)
- NUTRICHEF Halogen Oven Air-Fryer / Infrared Convec (PKAIRFR48.5)
- BACKYARD PRO BP-12KIT 30 Qt. Turkey Fryer Kit with Aluminum Stock Pot and Accessories - 55000 BTU (554BP12KIT)
- EMERALD Air Fryer 5.2 l Capacity with Digital LED Touch Display (1807) (SM-AIR-1807)
- TABLECRAFT Fry Basket, Yellow (429)
- Nutrichef Fryers