Shop All Vacuum Pack Machines
Nutrichef
Commericial Vacuum Sealer
Mfr # PKVS50STS
Zoro # G900681740
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nutrichef
- MFR # PKVS50STS
- Zoro # G900681740
- UPC # 842893116716
- Country of Origin China
- Category Vacuum Pack Machines
Description
Features: - Vacuum Sealing Air Vac Food System - Commercial / Restaurant Vacuum Air Sealer Style - High-Powered Simple Electric Food Vac Design - Hassle-Free Automatic Air Seal Operation - Save Time & Money with Smart Meal Prep - Lab Tested to Effectively Increase Food Shelf Life - Adjustable Vacuum Air Suction Strength & Duration - Perfect for Marinating & Pickling Foods for Savory Results - Includes Re-Usable & Washable Vacuum Seal Bags - Vacuum Sealing Bags are Microwaveable Safe - Ability to Seal Dry & Moist Food Types - Digital Touch Button Control Panel - Stain-Resistant & Easy-to-Clean Housing - Integrated Roll Cutter for Custom Cut Bag Sizes - Safe for Placement on Any Kitchen Table or Countertop - Can Also be Used for Preserving/Waterproofing Non-Food Items - *Additional NutriChef Vacuum Seal Bags Sold Separately (Models: PRTPKVS10RL, PRTPKVS12RL, PRTPKVS14RL, PRTPKVS16RL, PRTPKVS5MVBAGS) - *Vacuum Air Hose Works with NutriChef Vacuum Seal Bowls Sold Separately (Models: PKVSCN1L, PKVSCN2L) What’s in the Box: - Kitchen Pro Vacuum Sealer - (10) Big Vacuum Bags: 11.0’’ x 15.7’’ - inches (Each) - Vacuum Bag Roll: 11.0’’ x 118’’ - inches - Air Suction Hose - Power Cable Technical Specs: - Air Suction Motor Power: 400 Watt - Vacuum Seal Pressure: 0.9 bar - Sealable Bags: Environment Friendly Polyamide - Construction Material: Engineered Acrylic, Stainless Steel - Power Cord Length: 3.3’ ft. - Power Supply: 120V - Dimensions (L x W x H): 19.5’’ x 11.4’’ x 5.9’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Washer, Star Anti-Rotatio N (014200-45)
- STARFRIT Antibacterial Cutting Board 14x10, Green (093588-006-0000)
- RANDELL Expansion Valve (RFVLV404)
- STAR MANUFACTURING Infinite Switch 120V/15A (2E-Z21556)
- NUTRICHEF Vacuum Sealer, PKVS20STS (PKVS20STS)
- NUTRICHEF Vacuum Sealer, PKVS25BK (PKVS25BK)
- NUTRICHEF Vacuum Sealer With Wine Stopper Black (PKVS18BK)
- NUTRICHEF Commercial Chamber Food Vacuum Sealer (PKVS70STS)
- NUTRICHEF Vacuum Sealer, PKVS35STS (PKVS35STS)
- SEALER SALES 30" Retractable Nozzle Vacuum Sealer w/ Gas Flush (AVN-30)
- FOODSAVER Elite All-In-One Black Food Vacuum Sealer (2182315)
- Nutrichef Vacuum Pack Machines