Shop All Bakeware
Nutrichef
Ceramics 6Pc Of Bakeware Set
Mfr # NCBK6CT5.5
Zoro # G400680700
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Features: - Professional Home Kitchen Bake Pan Set - Commercial Grade Restaurant Quality Metal Bakeware - Durable & Reliable Cookie & Muffin Sheet Oven Pan Style - Attractive, Stylish Non-Stick Ceramic Coating - Dishwasher Safe - Long Lasting, Stain-Resistant & Easy-to-Clean - Premium Food Grade Bake Pan Construction - Space-Saving Stackable Wide Tray Pan Design - Used with Kitchen Ovens, Countertop Convection Ovens, Toaster Ovens - Great for Food Prep, Serving, Cooking, Sweet Treats, Pastry Dessert Baking What’s in the Box: - (1) Cookie Sheet Tray - (1) Wide Baking Pan - (1) Square Bake Pan - (1) Oven Muffin Pan - (1) Bread Loaf Pan - (1) Round Cake Pan Technical Specs: - Temperature Resistance: Up to 446° Fahrenheit (230° Celsius) - Construction Material: Carbon Steel, Non-Stick Ceramic Coating - Metal Tray Thickness: 0.6mm - Cookie Sheet Tray Size (L x W x H): 13.4’’ x 9.6’’ x 1.3’’ -inches - Wide Baking Pan Size (L x W x H): 13.6’’ x 9.7’’ x 2.2’’ -inches - Square Bake Pan Size (L x W x H): 8.6’’ x 8.6’’ x 1.9’’ -inches - Muffin Pan Size (L x W x H): 15.4’’ x 11.0’’ x 1.6’’ -inches - Bread Loaf Pan Size (L x W x H): 9.1’’ x 5.0’’ x 2.6’’ -inches - Round Cake Pan Size (L x W x H): 7.7’’ x 7.7’’ x 1.8’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSHINE Cheez-It Cheddar Jack Cracker 3 oz. Bag, PK36 (2410020360)
- VICTORINOX 6 in Stiff Extra Wide Boning Knife (5.6003.15-X1)
- VITA-MIX Blender, Barboss Advance (32 Oz) (5085)
- TOUCH OF COLOR 100' x 40" White Plastic Banquet Roll (013019)
- NUTRICHEF Ceramic Bakeware Gray (NCCRE76)
- NUTRICHEF Kitchen Oven Baking Pans, NCBS10S (NCBS10S)
- NUTRICHEF Ceramic Bakeware Yellow (NCCREX62)
- NUTRICHEF Muffin Pan Of 2Pc Set (NC2TRCP3)
- NUTRICHEF Ceramic Bakeware Red (NCCREX55)
- NUTRICHEF 2 Pcs. Professional Home Kitchen Bake Pans - Non-Stick Coated Layer Surface, Dishwasher Safe, PFOA, (NCLGBP16)
- NUTRICHEF Kitchen Oven Baking Pans, NCBK10S (NCBK10S)
- Nutrichef Bakeware