Nutrichef

Baby Food Processor


product price: $95.35
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Features: - Digital Baby Food Maker Food Processor - 2-in-1 Food Steamer Cooker + Puree Blender - Elegant Modern Kitchen Countertop Style - Simple Electric Plug-in Design - Hassle-Free Control Settings - Adjustable Steam Timer - Soft Touch Button Activated ‘Pulse’ Blending - Achieve the Perfect Food Consistency as Desired - Create Delicious Puree, Ground & Soft Chopped Meals - Integrated Easy-Fill Water Tank for Steaming - Auto Power-Off Safety Function - Removable Dishwasher Safe Parts - Laboratory Tested, Food Grade Safe Construction - Safe for Placement on Any Kitchen Table or Countertop - Serves Newborn Babies, Infants & Toddlers of All Ages! What’s in the Box: - Food Processor - Steam Basket - Blend Cup - Removable Blade Technical Specs: - Power Output: 430 Watt - Food Processor Speed: Up to 3,000 RPM - Steam Cook Timer Settings: Up to 30 Minutes - Water Tank capacity: 6.8 oz (200 ml) - Stirring Cup Capacity: 10.2 oz (300 ml) - Construction Material: Engineered ABS Housing, Stainless Steel Blade - Power Cord Length: 3.0’ ft. - Power Supply: 120V - Dimensions (L x W x H): 11.6’’ x 5.5’’ x 11.0’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.