Shop All Food Containers
Nutrichef
12 Sets Glass Container With Grey Lid
Mfr # NCGLGY
Zoro # G900681115
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nutrichef
- MFR # NCGLGY
- Zoro # G900681115
- UPC # 842893133836
- Country of Origin China
- Category Food Containers
Description
Features: - Containers Tolerate Rapid Temperature Changes without Warping or Cracking - Glass Containers won’t Absorb Stains and Smells - Airtight Seal for Food Freshness - Glossy Surface Maintains the Tastiness of Food for Long Term Use - 100% Leak Proof Glass Meal Prep Containers - Great on-the-go & Freezer to Oven Safe Food Containers - 12 Containers with 12 Lids of Various Sizes - Crafted of High Borosilicate Glass - Safe to Transfer from Freezer to Oven in Instants - Containers are Dishwasher Safe - Friendly to the Environment and Free of Chemicals - Easy to Clean and Store - Lids are Crafted of BPA Free Plastic - Newly Innovated Hinged lids Technology - Stackable design - Hinged Locks with Removable Gasket - Oven, Microwave, Freezer Safe - Stain and Odor Resistant - 4 Snap Airtight, Leak-proof Locking Lid What's in the Box: - (2) 12 oz with Lid - (1) 21.5 oz with Lid - (1) 35oz with Lid - (2) 11 oz with Lid - (1) 17.5 oz with Lid - (1) 27 oz with Lid - (2) 13.5 oz with Lid - (1) 21.5 oz with Lid - (1) 32 oz with Lid Technical Specs: - Construction Material: High-Quality Glass - Container Style: Rectangle + Square + Round - Lid Style: Hinged Locking Lid - Capacity: 11 Oz - 35 Oz - Temperature: 520? (Max) , -20?(Min) - 12 oz with Lid (L x W x H): 6.22'' x 4.68'' x 2.20'' -inches - 21.5 oz with Lid (L x W x H): 7.16'' x 5.43'' x 2.48'' -inches - 35oz with Lid (L x W x H): 8.19'' x 6.22'' x 2.72'' -inches - 11 oz with Lid (L x W x H): 4.92'' x 4.92'' x 2.24'' -inches - 17.5 oz with Lid (L x W x H): 5.63'' x 5.63'' x 2.44'' -inches - 27 oz with Lid (L x W x H): 6.42'' x 6.42'' x 2.68'' -inches - 13.5 oz with Lid (L x W x H): 5.55'' x 5.55'' x 2.36'' -inches - 21.5 oz with Lid (L x W x H): 6.34'' x 6.34'' x 2.72'' -inches - 32 oz with Lid (L x W x H): 7.20'' x 7.20'' x 2.91'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Temp Probe (353589-00001)
- MONARCH SPECIALTIES Home Bar, Wine Rack, Metal, Black, Black, Transitional (I 3347)
- 7 DAYS 7 Days Soft Croissant Caramel 2.65 oz., PK24 (500120508)
- DEFLECTO Worm Vent Clamp (LC4)
- NUTRICHEF Canister, PKVSCN1L (PKVSCN1L)
- NUTRICHEF 12 Sets Glass Container With Blue Lid (NCGLBU)
- NUTRICHEF 12 Sets Glass Container With Red Lid (NCGLRED)
- SCT Paperboard Pizza Boxes, 14 x 14 x 1 7/8, White, PK100 (SCH 1465)
- WESTERN PLASTICS 8" Round Container Bulk, PK500 (508-B)
- DART Paper Containers, 32 oz., Symphony, PK500 (H4325-J8000)
- DART Container, 4 oz., Foam, PK1000 (DCC 4J6)
- Nutrichef Food Containers