Shop All Cookware
Nutrichef
12'' Pre-Seasoned Cast Iron Pan - Fry Pan with Glass Lid & Silicone Handle
Mfr # NCCI12
Zoro # G001902065
original price:
$53.29
9% off
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Features: - Durable Pre-Seasoned Cast Iron Pan - Dishwasher Safe for Easy Clean Up - High-Low Circle Design for an Exceptional Non-stick Surface - Sturdy Handles with Orange Silicone Handle - Oven Safe to 500° F - Can be Used for Stove-to-Oven Cooking - PFOA-Free - Food-Grade Safe, Environmentally Friendly Construction - Pots & Pans Safe for Gas, Electric, Ceramic & Induction Counter Cooktops - Comfortable Cool-Touch Form-Fitting Handle Grips - See-Through Tempered Glass Lid with 304 Stainless Steel Ring What's in the Box: - (1) Glass Cover - (1) Knob - (1) Orange Silicone Handle - (1) Pan Technical Specs: - Max Temperature: 500° Fahrenheit (260° Celsius) - Construction Material: Gray Iron - Coating: Plant Oil - Silicone Handle Size (W x H): 1.93'' x 5.63'' -inches - Non-Stick Frying Pan Size ( L x W x H): 18.11'' x 12.44’' x 2.32'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTELLA Nutella & Go T1 Breadsticks, PK24 (80318)
- MERCER CUTLERY Paring Knife, 3 1/2 In (M20003)
- GROEN Probe (Z003328)
- CORINGWARE Simplylite 3-Quart Oblong Baking Dish With Plastic Lid (46502)
- NUTRICHEF 3Pcs Fry Pan Set For Nccw14S (NCW14FP3S)
- NUTRICHEF 11Pcs Diamond Set, NCCW11RDD (NCCW11RDD)
- NUTRICHEF Lid For Nccw12Red Saucepan Pot (PRTNCCW12REDSPL)
- NUTRICHEF 12" Fry Pan (NC3PL12)
- NUTRICHEF Lid For Nccw12Blu Dutch Oven Pot (PRTNCCW12BLUDPL)
- NUTRICHEF 7Pcs Triply S.Steel Cookware Set (NC3PLY7S)
- BACKYARD PRO 50 Qt. Outdoor Seafood Boiler / Steamer Kit with Stainless Steel Pot - 110000 BTU (554BP50SSKIT)
- Nutrichef Cookware