Nutrichef

10 Shelf Food Dehydrator


product price: $274.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Nutrichef
  • MFR # NCFD10S
  • Zoro # G000681237
  • UPC #
    842893132464
  • Country of Origin China
  • Category Cookware

Description

Features: - Food-grade Stainless Steel and Glass Front Door - 10-layer Living Drawer(15.5" X 15.34") - Electronic Probe and Timing Temperature Control - 360° Hot Air Circulation - Large Capacity with 10 trays and Up to 13 lbs. of Food Dehydrate at once - Switch Door Magnetic Induction - Built-in Rear-mounted Motor and Internal Fan - Circulates Warm Air - Easy to Store and Clean - Safe and Quiet to Use - Touch-Control LED Display - Dishwasher Safe - Automatic Shut Off - Memory Function - Includes Overheat Protection - Included Mesh Screen & Fruit Roll Sheet - Free Recipe Book with 50 Original Recipes - Adjustable Time and Temperature - Perfect Way to Preserve Fruit, Snacks, Vegetables, Bread, Flowers and more - Automatic Shut off when Timer is Done - Transparent Door allows you to Easy Monitor - Air Flow: Horizontal (back to front) What's in the Box: - (1) Stainless Steel Food Dehydrator - (1) Included Mesh Screen - (1) Fruit Roll Sheet - (10) Trays Technical Specs: - Power Button: START/STOP Light Up, Screen shows 00:00 - Temperature Setting: 160°F - Temperature increment/Decrement: 5°F - Construction Material: Stainless Steel - Power Supply: AC 120V, 60Hz - Power Output: 900W - Time Range: 30 mins. - 24 hrs. - Temperature Range: 95°F–170°F (35°C–76°C) - Product Dimension: 13.39'' x 17.83'' x 16.57'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.