Nutrichef

10" 8" & 6" Fry Pan


product price: $51.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Nutrichef
  • MFR # NCCI76
  • Zoro # G700681056
  • UPC #
    842893130521
  • Country of Origin China
  • Category Cookware

Description

Features: - Classic Kitchen Skillet Pans - Long-Lasting, Heavy-Duty Cast Iron Grilling Pan Set - Enjoy Traditional Grill Pan Cooking Style - Used for Home & Restaurant Quality Food Prep - Smooth & Non-Stick Pre-Seasoned Coating - Wide Diameter Skillet Size for Large Meals - Integrated Side Drip Lips for Excess Pouring Oil & Grease - Effectively Distributes & Retains Heat for Even Cooking All-Around - Stain-Resistant & Easy-to-Clean - Perfect Kitchen Cookware for Oven Safe & Stovetop Meal Prep - Safe for Gas, Electric, Ceramic & Induction Counter Cooktops - PFOA & PFOS Free What’s in the Box: - 6’’ Cast Iron Skillet - 8’’ Cast Iron Skillet - 10’’ Cast Iron Skillet Technical Specs: - Skillet Style: Circle / Round Pans - Max Temperature: 500° Fahrenheit (260° Celsius) - Construction Material: Cast Iron Metal, Silicone Handles - Coating: Plant Oil - Body thickness: 3.3mm - Material Metal Hardness: 7 HB - Scraper Size (W x H): 2.36'' x 3.35'' -inches - 6’’ Skillet Size (L x W x H): 9.72’’ x 6.38’’ x 1.3’’ -inches - 8’’ Skillet Size (L x W x H): 11.97’’ x 8.42’’ x 1.73’’ -inches - 10’’ Skillet Size (L x W x H): 14.45’’ x 10.55’’ x 1.97’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.