Shop All Blenders and Juicers
Nutribullet
NutriBullet NB50200 1000W Select 2.0 Blender
Mfr # NB50200
Zoro # G203903617
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nutribullet
- MFR # NB50200
- Zoro # G203903617
- UPC # 818049021760
- Country of Origin China
- Category Blenders and Juicers
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Specifications- Power: 1000 Watts
- Weight: 8.07 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITZ Classic Solid Dish Cloth 100% Cotton Terry Taupe (22333)
- LUZIANNE Luzianne Sweetened Tea Concentrate 3 gal. (47900-82825)
- BON CHEF Como, Teaspoon, Satin Finish, 18/10, 6.38" - Black Matte , set of 12 (S4100BM)
- COMMERCIAL 52" x 80" Bun Pan Rack Cover (58272)
- NUTRIBULLET NutriBullet NB50100C Pro 1000 Blender; Grey (NB50100C)
- VITA-MIX 64 oz Vita-Prep® Commercial Blender (62827)
- AVAMIX 3 1/2 hp Commercial Blender with Toggle Control Variable Speed and 64 oz. Tritan Container (928BX2000V)
- AVAMIX IBHD14COMBO Heavy-Duty 14in Variable Speed Immersion Blender with 10in Whisk - 1 1/4 HP (928IBHD14COMBO)
- VITA-MIX Blender, Barboss Advance (32 Oz) (5066)
- APPLICA/SPECTRUM BRANDS Quiet FruitAndVeg Juicer (JE2500B)
- AVAMIX IBHD21 21in Heavy-Duty Variable Speed Immersion Blender - 1 1/4 hp (928IBHD21)
- Nutribullet Small Kitchen Appliances