Shop All Balancing Valves
Nutech
Manual Balancing Valve, 1 In, Sweat
Mfr # MB2E-2A-100S-100S
Zoro # G5120193
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Connection Sweat
- Body Material Forged Brass
- Flow Range 1.6 to 5.0 gpm
- Max. Pressure 600 psi WOG
Product Information
- Brand Nutech
- MFR # MB2E-2A-100S-100S
- Zoro # G5120193
- Country of Origin China
- Category Balancing Valves
Dimensions
Pipe Size | 1 in |
Details
Item | Manual Balancing Valve |
Connection | Sweat |
Body Material | Forged Brass |
Flow Range | 1.6 to 5.0 gpm |
Max. Pressure | 600 psi WOG |
Seat Material | PTFE |
Handle Material | Zinc Plated with Vinyl Grip |
Ball Material | Chrome Plated Brass |
Seal Material | EPDM |
Max. Fluid Temp. | 250 Degrees F |
Includes | Dual PT Plugs, Memory Stop |
Description
Manual Balancing Valve, Pipe Size 1 in, Connection Sweat, Flow Range 1.6 to 5.0 gpm, Max. Pressure 600 psi WOG, Max. Fluid Temp. 250 Degrees F, Body Material Forged Brass, Ball Material Chrome Plated Brass, Seal Material EPDM, Seat Material PTFE, Handle Material Zinc Plated with Vinyl Grip, Includes Dual PT Plugs, Memory Stop
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Tank To Bowl Bolts 2-3/4" (6101)
- NIBCO 1/4" FNPT Bronze Ball Valve 2-Way, Seat Material: PTFE (NL99014)
- STREAMLINE Straight Copper Tubing, 1 3/8 in Outside Dia, 10 ft Length, Type L (LH12010)
- SPEAKMAN Neo Shower Trim MB (CPT-1000-P-MB)
- NUTECH Manual Balancing Valve, 1/2 In, Sweat (MB1E-1B-050S-050S)
- NUTECH Automatic Balancing Valve, 3/64"Pipe Size (AL2-050F-050F)
- NUTECH Manual Balancing Valve, 3/4 In, Sweat (MB1E-1B-075S-075S)
- NUTECH Manual Balancing Valve, 1/2 In, Sweat (MB1E-1A-050S-050S)
- NUTECH Manual Balancing Valve, 1/2 In, FNPT (MB1E-1A-050F-050F)
- NUTECH Manual Balancing Valve, 1-1/4 In, FNPT (MB3E-3A-125F-125F)
- MOEN 1/2" Pex Connection With Integral Stops (8373HD)
- Nutech Balancing Valves