Shop All Toilet Paper Dispensers & Holders
Nusteel
NuSteel TGORB13AMH Standing Toilet Tissue Holder Oil Rubbed Bronze Finish with Amber Mosaic
Mfr # TGORB13AMH
Zoro # G203735638
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Oil Rubbed Bronze
- Finish Bronze Finish
Product Information
- Brand Nusteel
- MFR # TGORB13AMH
- Zoro # G203735638
- UPC # 847682006223
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.6 in |
Dispenser Width | 4 in |
Dispenser Depth | 6 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Oil Rubbed Bronze |
Finish | Bronze Finish |
Description
The sleek Modern Tissue Roll Stand with Mosaic texture add a wonderful elegant touch to today's bathroom decor.
Features- Standing toilet tissue holder oil rubbed bronze finish with amber mosaic
- Accent your bathroom visage with our perfect combination of Finesse and elegance, as Gatco decor is uniquely designed bringing pieces crafted with genuine tradition and modern appeal. Carefully hand Polished and hand crafted from high caliber metalwork, making for a lifetime of durability. Easily place this product where it may provide most convenience in your bathroom. Weighted square base provides an ample stature with a contemporary appeal.
- Mount Type: Freestanding
- Finish: Chrome
- Primary Material : Metal
- Primary Material Details : Steel
- Hardware Material : Steel
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN LIQUID DISH SOAP, 38OZ, 8PK (3700045112)
- TOUGH GUY Deodorizer, Size 55 gal., Cherry (18E879)
- HONEYWELL HOME Air Purifier, 32VAC, 50/60Hz, Odor Absorber (UV2400U5000)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Mango, PK12 (FG401690)
- NUSTEEL NuSteel TGC15H Standing Toilet Tissue Holder Chrome with Storage (TGC15H)
- NUSTEEL NuSteel TGC13IMH Standing Toilet Tissue Holder Chrome Finish with Ice Mosaic (TGC13IMH)
- NUSTEEL NuSteel TGC13MOPH Standing Toilet Tissue Holder Chrome Finish with Mother of Pearl (TGC13MOPH)
- NUSTEEL Standing Toilet Tissue Holder Chrome with Storage (NU578088)
- NUSTEEL NuSteel TGN14H Standing Toilet Tissue Holder - Brushed nickle finish (TGN14H)
- NUSTEEL NuSteel STRH-144ORB Standing Tissue Roll Holder with iPhone Storage - Orb (STRH-144ORB)
- KOHLER Relic Toilet Tissue Holder (26497-CP)
- Nusteel Toilet Paper Dispensers & Holders