Shop All Serving Utensils
Nusteel
NuSteel TG-RBWCWN-MSR 1.8 mm Rainbow Crown Potato Masher
Mfr # TG-RBWCWN-MSR
Zoro # G203910790
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nusteel
- MFR # TG-RBWCWN-MSR
- Zoro # G203910790
- UPC # 847682004212
- Country of Origin China
- Category Serving Utensils
Description
If you are on the lookout for beautiful tableware, you can get a practical and durable solution to complement your lifestyle with a wide range of beautiful tableware collection for every occasion. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.
Features- Nusteel the crown collection
- High quality stainless steel & food safe
- Material: Stainless Steel
- Length: 13"
- Thickness: 1.8 mm
- Weight: 0.78 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHYNTER 18" W X 25″ H X 15″ D Ice Maker, Ice Production Per Day: 12 lbs. (UIM-155)
- HENNY PENNY Hinge Spring (16108)
- PROPEL Beverage Powder Mix with Electrolytes, 16 oz., Mix Powder, Low Calorie, Lemon, 10 PK (01090)
- HAMILTON BEACH Agitator (31409300000)
- NUSTEEL 1.8 mm Rainbow Crown Potato Masher (NU578085)
- NUSTEEL Utensil Holder and Tool Cutout 4 qt (TGUH15)
- SANI-LAV Scoop, 160 Oz, 304 Stainless Steel (3999)
- CARLISLE FOODSERVICE Wd Plstc Skirt Clip, 2.5", Hook/Loop, PK12 (5CC200PC-12)
- TABLECRAFT Blk Vinyl-Coated (6) Cutting Board Rack (CBR6BK)
- SANI-LAV Pharma Scoop, 16 oz, 316 Stainless Steel (44RD)
- ALEGACY 13 in Slotted Serving Spoon (2764)
- Nusteel Serving Utensils