Shop All Colanders and Strainers
Nusteel
Nusteel TG-769 9 in. Colander With Handles; Aqua Blue
Mfr # TG-769
Zoro # G103914911
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nusteel
- MFR # TG-769
- Zoro # G103914911
- UPC # 847682006117
- Country of Origin China
- Category Colanders and Strainers
Description
This colorful colander performs equally well holding fruit or straining pasta. The colander is made from food-safe powder-coated steel which contrasts brightly against the stainless steel rim and handles. A flat base on this colander ensures stability and makes it resistant to tipping. This Aqua Blue colander can be used to drain spinach or pasta or can be used as kitchen decor.
Specifications- Color: Aqua Blue
- Size: 9"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Taco Taxi, 3-4 Tacos, Stampled Circle (TRSP34)
- MONARCH Bistro Napkins Burgundy , 12PK (BISTRO-BUR)
- ALLIANCE SWITCH WTR LVL 195/240/290 PKG (F0340345-10P)
- WINCO Winco Blue Handle Fry Basket (FB-20)
- NUSTEEL NuSteel TG-CO-1 Kitchen Colander - 1 qt. Plain (TG-CO-1)
- SHEFU PRODUCTS 22 Black & White Stainless Steel Expandable Colander (SH1678247)
- CRESTWARE Skimmer, Chrome Plated Nickel Steel (SKM7SM)
- RSVP INTERNATIONAL Pierced Crescent Pot Strainer (PT-15LR)
- CRESTWARE Mesh Strainer, 13 in.H, Medium Single Mesh (WHSSM8)
- ALFI BRAND ALFI brand AB60SSC SS Colander Insert for AB50WCB (AB60SSC)
- RSVP INTERNATIONAL Mesh Basket - Wide Rim (MRIM-8)
- Nusteel Colanders and Strainers