Shop All Brushes
Nusteel
Nusteel TBH-HS-17 Round Shape Stainless Steel Toilet Brush Holder
Mfr # TBH-HS-17
Zoro # G504045450
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Toilet Brush
Product Information
Details
Brush Type | Toilet Brush |
Description
The Stainless steel toilet brush decoratively stores brush in a modern fashion to prevent leaking and keep floors clean and dry, as well as an simple way to clean and store. The compact design fits into even the smallest of bathroom spaces, making it easy to stash out of sight! Its beautiful antique hammered shiny finish.
Features- Stainless Steel assorted finishes
- Stylish Modern Design
- Comfortable Toilet Brush
- Construction
- Shape: Round
- Dimension: 4.5 x 4.5 x 19 in.
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Buffer Pad, Removes Scuff Marks, 12", Red, PK 5 (MMM08387)
- BOARDWALK Toilet Brushes, Plastic, 19 in L Overall (BWK6217)
- S.P. RICHARDS CO Refill, Cucumber Melon, Tcell (402470)
- TOUGH GUY 30 in Sweep Face Push Broom Head, Stiff, Brown (12L012)
- NUSTEEL Nusteel TBH-TR-17 Freestanding Stainless Steel Toilet Brush Holder (TBH-TR-17)
- NUSTEEL Nusteel TBH-8065G-17 Round Shape Stainless Steel Toilet Brush Holder (TBH-8065G-17)
- SCHAEFER BRUSH Standard plumbing copper fitting brush, 1 in L Brush, Plastic (00649)
- MALISH Wire Brush, 7-3/4 in L Overall, 12 PK (0173SS)
- BISSELL COMMERCIAL Bissell 21in Deluxe Triple Brush Power Sweeper - (BG355)
- TINKERTOOLS 93111 10 In. Quad Brush Head (TI785404)
- LIBMAN Libman 1408962 Libman Power Scrub Brush- pack of 6 (1408962)
- Nusteel Brushes