Shop All Brushes
Nusteel
Nusteel TBH-8065G-17 Round Shape Stainless Steel Toilet Brush Holder
Mfr # TBH-8065G-17
Zoro # G704014478
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Toilet Brush
Product Information
Details
Brush Type | Toilet Brush |
Description
Smooth and modern but dependable and durable, our toilet cleaner is the highest rated cleaning tool that makes toilet washing quick and easy. With our toilet brush, your bathroom will look gorgeous and will make cleaning an enjoyable and fulfilling experience Once a tedious chore, cleaning the toilet is made easy and effortless by our new toilet brush and holder set. The strongest toilet scrubber around, our stainless steel toilet brush is fitted with top-grade deep cleaning no-scratch bristles. The long handle is crafted out of Metal.
Features- Stainless Steel assorted finishes
- Stylish Modern Design
- Comfortable Toilet Brush
- Construction
- Dimension: 4.5 x 4.5 x 19 in.
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 12 gal, 3 in x 12 ft, Universal, Gray, Polypropylene (AW124)
- UNGER 51 Grabber, Black (UNGNN140)
- MASTERCRAFT BAG 10-PACK - Fits Multiple Back Pack 10 qt (273511)
- DUST-OFF Dust-Off DPSM12 Disposable Duster - 7 oz., 12 Pack (DPSM12)
- NUSTEEL Nusteel TBH-TR-17 Freestanding Stainless Steel Toilet Brush Holder (TBH-TR-17)
- SPARTA Bottle Brush, Red, Polypropylene (40001EC05)
- IMPERIAL MFG Brush Chimney Clean 6X6In Sq (BR0330)
- QUICKIE Brush & Caddy Bowl (305ZQK)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, White, 20 in L Overall (53795)
- MALISH Brush Head, Grill (Medium) (RCBS)
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Yellow, Plastic (42376)
- Nusteel Brushes