Shop All Bath Accessories
Nusteel
NuSteel MD9H Madison MD9H Boutique Tissue
Mfr # MD9H
Zoro # G303710429
$71.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nusteel
- MFR # MD9H
- Zoro # G303710429
- UPC # 847682001952
- Country of Origin China
- Category Bath Accessories
Description
The Modern bath accessories with shiny accent add a wonderful elegant touch to today's bathroom decor.
Features- Madison md9h boutique tissue
- Matching pieces include cotton swab/cotton container, soap dish, toothbrush holder, tumbler, soap and lotion pump, wastebasket, boutique tissue
- Elegant bath accessory
- Select a style to match your bathroom decor
- Color: Silver
- Material: Steel
- Finish: Polished Steel
- Dimension: 6 x 6 x 5.5"
- Weight: 1.822 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North By Honeywell Bloodborne Pathogen Response Kit, (019748-0033L)
- COVIDIEN Paper Tape, White, 1 In. W, 10 yd. L, PK12 (KTPT019914)
- NORTHSHORE DynaDry Supreme Liners, White, 2X-Large, 15x27,112PK NOW 15x27, Case/80 4/20s (1422)
- SWITCH STICKS Walking Stick, Single, 12 in. H, Pearl Gold (502-2000-5202)
- NUSTEEL Astoria Oval Lotion Pump (AS6H)
- NUSTEEL NuSteel PURE1H Pure Ceramic with Metal Chrome Trim Cotton Swab & Cotton Container (PURE1H)
- STEAMSPA Essence of Coconut Aromatherapy Oil Extract (G-OILCN)
- DYNAREX Baby Powder 4 oz (4874)
- 1888 MILLS Wash Cloth, Crown Touch, 13 in, 12PK (W257-U-WHT-1-CT20)
- SPRAYMAID 44 in. Splash Guards in White - Pair (1012)
- MOEN Inly Aromatherapy shower capsules (INC20804)
- Nusteel Bath Accessories