Shop All Topical Ointments, Creams, and Antiseptics
Nurse Assist
Saline, Bottle Package Type, 8 oz.
Mfr # NNSC418270
Zoro # G4025710
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Antiseptics
- Form - First Aid and Wound Care Liquid Solution
- Package Type - First Aid and Wound Care Bottle
- Unitized Bulk
- Size - First Aid and Wound Care 8 oz
Product Information
- Brand Nurse Assist
- MFR # NNSC418270
- Zoro # G4025710
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 8 oz |
Size | 8 oz |
Details
Item | Topical Antiseptic Liquid |
Application - First Aid and Wound Care | Antiseptics |
Item - First Aid and Wound Care | Saline |
Form - First Aid and Wound Care | Liquid Solution |
Package Type - First Aid and Wound Care | Bottle |
Unitized | Bulk |
Count - First Aid and Wound Care | 1 |
Application | Antiseptics and Wound Care |
Package Type | Bottle |
Includes | Instructions for Use where Applicable |
Industry Type | Healthcare |
Formula | 0.9% Sodium Chloride Solution |
Concentration | 0.9% |
Alcohol Content | Alcohol Free |
Exterior Package Type | Bottle |
Number of Units Included | 1 |
Format | Liquid Solution |
Unit Package Type | Bottle |
Product Type | Topical Antiseptic |
Purpose | Antiseptics |
Active Ingredient | Sodium Chloride |
Description
Topical Antiseptic Liquid, Format Liquid Solution, Active Ingredient Sodium Chloride, Concentration 0.9 Percent, Unitized Bulk, Size 8 oz, Unit Package Type Bottle, Number of Units Included 1, Compatible Manufacturer Part Number Not Applicable, Purpose Antiseptics, Alcohol Content Alcohol Free, Exterior Package Type Bottle, Product Type Topical Antiseptic, Compatible Grainger Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Stationary Bier Pin (7/16") (5711049)
- STOUT Dispenser, Fem Hy, Tidy Girl (STOTGUDP)
- WELCH ALLYN BB0 3.5V LAMP (06500-U)
- ZORO SELECT Pain Relief, Tablet, 200mg Size, PK24 (10064)
- NURSE ASSIST Sterile Water, Bottle Package Type, 16 oz. (NSWC418290)
- NURSE ASSIST Sterile Water, Bottle Package Type, 8 oz. (NSWC418260)
- NURSE ASSIST Irrigation Solution, Bottle, 32000 oz. (6281)
- NURSE ASSIST Irrigation Solution, Bottle, 32000 oz. (6291)
- WESTCOTT Westcott ACM90751 Midol Complete Pain Reliever Caplets; Blue (ACM90751)
- ZORO SELECT Ammonia Inhalants, Pouch, 0.350 oz., PK12 (9999-1210)
- ZORO SELECT Personal Survival Kit, 16 Piece, Red (54595)
- Nurse Assist Topical Ointments, Creams, and Antiseptics