Shop All Topical Ointments, Creams, and Antiseptics
Nurse Assist
Irrigation Solution, Bottle, 32000 oz.
Mfr # 6291
Zoro # G5562687
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Diagnostic Transmission
- Form - First Aid and Wound Care Liquid Solution
- Package Type - First Aid and Wound Care Bottle
- Unitized Bulk
- Size - First Aid and Wound Care 32 oz
Product Information
- Brand Nurse Assist
- MFR # 6291
- Zoro # G5562687
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 32 oz |
Size | 32 oz |
Details
Application - First Aid and Wound Care | Diagnostic Transmission |
Item | Topical Cleanser Liquid |
Item - First Aid and Wound Care | Sterile Water |
Form - First Aid and Wound Care | Liquid Solution |
Package Type - First Aid and Wound Care | Bottle |
Unitized | Bulk |
Count - First Aid and Wound Care | 6 |
Formula | Sterile Water |
Concentration | 0.9% |
Number of Units Included | 6 |
Unit Package Type | Bottle |
Alcohol Content | Alcohol Free |
Purpose | Antiseptics |
Product Type | Topical Cleanser |
Format | Liquid Solution |
Exterior Package Type | Bottle |
Active Ingredient | Sodium Chloride |
Description
Topical Cleanser Liquid, Format Liquid Solution, Active Ingredient Sodium Chloride, Concentration 0.9 Percent, Unitized Bulk, Size 32 oz, Unit Package Type Bottle, Number of Units Included 6, Compatible Manufacturer Part Number Not Applicable, Purpose Antiseptics, Alcohol Content Alcohol Free, Exterior Package Type Bottle, Product Type Topical Cleanser, Compatible Grainger Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Adhesive Tape, White, 1 In. W, 5 yd. L (621LS)
- DYNAREX Adhesive Bandage, Tan, 3X1", PK2400 (3612)
- BRAYDEN Manikin Airway Valve (IM13-SA08)
- MEDACURE Expandable Bariatric Hospital Bed, Fully Electric Amber Cherry (MC-LXBARICH)
- NURSE ASSIST Sterile Water, Bottle Package Type, 16 oz. (NSWC418290)
- NURSE ASSIST Saline, Bottle Package Type, 8 oz. (NNSC418270)
- NURSE ASSIST Sterile Water, Bottle Package Type, 8 oz. (NSWC418260)
- NURSE ASSIST Irrigation Solution, Bottle, 32000 oz. (6281)
- AFTER BITE Anti-Itch Gel, 14mL, Tube (0006-1560)
- ZORO SELECT Topical Cleanser, Cream, Bottle, 32.000 oz. (91005)
- FIRST AID ONLY Petroleum Jelly, Tub, 15 oz. (M4054)
- Nurse Assist Topical Ointments, Creams, and Antiseptics