Shop All Engineer, Drilling & Blacksmith Hammers
Nupla
Soft Face Sledger, 4 lb., 14 In, Fiberglass
Mfr # 6894267
Zoro # G1856084
original price:
$70.11
36% off
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Face Diameter 1 5/8 in
- Head Width 1 7/8 in
- Standards ASME B107.54
- Tether Capable Tether Capable
Product Information
- Brand Nupla
- MFR # 6894267
- Zoro # G1856084
- UPC # 738501265023
- Country of Origin Multiple
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 14 in |
Face Diameter | 1 5/8 in |
Head Width | 1 7/8 in |
Head Length | 5 1/4 in |
Handle Length | 14 in |
Description
Soft-Face Drilling Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Fiberglass, Head Material Steel, Head Weight 4 lb, Face Diameter 1 5/8 in, Overall Length 14 in, Handle Length 14 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Face Material Soft Safety Steel, Face Texture Smooth, Features Rockwell 30 RHC Head, Grip Material Rubber, Handle Color Black, Head Length 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY 6-piece Household Hand Tools, Includes Hammer, Screwdriver Set, Pliers, Home or Office Use (757321RRZ)
- KODIAK CUTTING TOOLS .8115 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485095)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Modular Organizer, 14-Piece, 6-19 mm (WRC95302)
- MAYHEW Progrip Hook/Pick Set, 4Pc (13094)
- NUPLA Soft Face Sledge, 3 lb., 13-3/4, Fiberglass (6894266)
- NUPLA Soft Face Sledge, 12 lb., 32 In, Fiberglass (6894286)
- NUPLA Cross Pein Hammer, 4 lb., 14 In, Fiberglass (6894122)
- NUPLA Drilling Hammer, 4 Lb, 2 In Head Dia (6894187)
- NUPLA Sledge Hammer, 8 lb., 32 In, Fiberglass (6894142)
- NUPLA Soft Face Sledge, 20 lb., 32-1/2 In, Fiber (6894288)
- LINK HANDLES HANDLE HAMMER 14"" OVAL (65386)
- Nupla Hammers and Striking Tools