Shop All Engineer, Drilling & Blacksmith Hammers
Nupla
Soft Face Sledge, 8 lb., 31-1/2, Fiberglass
Mfr # 6894269
Zoro # G2545977
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 8 lb
- Overall Length 32 in
- Handle Color Black
- Handle Material Fiberglass
- Face Diameter 2 1/2 in
Product Information
- Brand Nupla
- MFR # 6894269
- Zoro # G2545977
- UPC # 738501265047
- Country of Origin Multiple
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 32 in |
Face Diameter | 2 1/2 in |
Head Width | 2 1/4 in |
Head Length | 6 1/4 in |
Handle Length | 32 in |
Description
This Nupla 6894269 Soft Face Sledge Hammer is a great tool for all your blacksmithing and engineering needs. The head of the sledge hammer is made of soft safety steel, which is lighter than other materials. This 8 lb sledge hammer has an overall length of 31 1/2 in., a 2 1/2" face diameter, and a 6 1/4" head length. The handle is made of fiberglass and features a black color. It also comes with a tether style standard tool. This lightweight Nupla Soft Face Sledge Hammer will meet all your requirements when it comes to engineering work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 4mm BallPoint Hex 50mm 1/4 Sq. Drive (2011M.50-4)
- KIPP Adjustable Handle Size: 2 M08X40, Plastic Yellow RAL 1021, Comp: Stainless Steel (K0270.20816X40)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 8mm (660701 8)
- ALBRECHT Keyless Drill Chuck 1/8" Cap., J1 Mount Size, Steel (70030)
- NUPLA Sledge Hammer, 6 lb., 16 In, Fiberglass (6884840)
- NUPLA Soft Face Sledge, 12 lb., 32 In, Fiberglass (6894286)
- NUPLA Cross Pein Hammer, 4 lb., 14 In, Fiberglass (6894122)
- NUPLA Sledge Hammer, 3-1/4 lb., 12 In, Fiberglass (6894176)
- NUPLA Sledge Hammer, 2-1/2 lb., 12 In, Fiberglass (6894126)
- NUPLA Soft Face Sledge, 3 lb., 13-3/4, Fiberglass (6894266)
- CS UNITEC Non Sparking Hammer, Double Face, 0.25 lb, Aluminum Bronze (EX103U-0025A)
- Nupla Engineer, Drilling & Blacksmith Hammers