Shop All Sledges
Nupla
Sledge Hammer, Steel Head, Head Wt 3lb
Mfr # 6895400
Zoro # G3779636
original price:
$50.08
34% off
new price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Overall Length 14 in
- Handle Material Fiberglass
- Handle Design Nonslip Grip
- Tether Capable Not Tether Capable
Product Information
Dimensions
Overall Length | 14 in |
Face Diameter | 1 5/8 in |
Head Length | 4 3/4 in |
Head Width | 1 3/4 in |
Handle Length | 14 in |
Description
If you are looking for a tool that can help you with your demolition needs, this NUPLA 6895400 Sledge Hammer is the one to get. It has a rubber and fiberglass handle for enhanced grip. The double face sledge hammer features a 14 in. overall length and 4 3/4 in. head length. The black steel head weighs 3 lb and has a 1 39/64" face diameter and 1 3/4" head width. Its yellow nonslip grip handle ensures safety when using the sledge hammer during work hours. When it comes to heavy duty tasks, this NUPLA Sledge Hammer is exactly what you need to complete the job quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Saw, Jamb, 6 in, 110v (10-46)
- SPEEDAIRE Pistol Grip Air Gun (2TEH2)
- DASCO PRO Dasco Pro 22 6 Piece Pin Punch Kit (310295)
- PROTO Slugging Wrench, Offset, 95mm, 17-3/4 L (JHD095M)
- NUPLA Sledge Hammer, Steel Head, Head Wt 4lb (3895401)
- NUPLA Sledge Hammer, Nonslip Grip, Head Wt 6lb (6895402)
- NUPLA Double Face Sledge Hammer, Brass, 18 in. L (6894532)
- NUPLA Sledge Hammer, Steel, 2 lb., 16" L, 3" dia. (6899531)
- NUPLA Sledge Hammer, Head Steel, 20 lb, 36" L (75.27-201)
- NUPLA Sledge Hammer, Head Steel, 16 lb, 34" L (75.27-160)
- TRUPER Truper SA DE CV 230191 10 lbs Fiberglass Handle Demolition Sledge Hammer (230191)
- Nupla Hammers and Striking Tools