Shop All Sledges
This Product is Discontinued
Nupla
Sledge Hammer, Nonslip Grip, Head Wt 8lb (Discontinued)
Mfr # 6895403
Zoro # G3779609
This Product is Discontinued
Key Features
- Head Weight 8 lb
- Head Material Steel
- Overall Length 32 in
- Handle Material Fiberglass
- Handle Design Nonslip Grip
Product Information
Dimensions
Overall Length | 32 in |
Face Diameter | 2 in |
Head Length | 6 1/2 in |
Head Width | 2 23/64 in |
Handle Length | 32 in |
Description
Standard Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Fiberglass, Head Material Steel, Head Weight 8 lb, Face Diameter 2 in, Overall Length 32 in, Handle Length 32 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Steel, Features High Strength Handle, Shock Absorbing, Handle Color Yellow, Head Finish Polished Striking Face, Head Length 6 1/2 in, Includes Beveled Face Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.