Shop All Engineer, Drilling & Blacksmith Hammers
Nupla
Sledge Hammer, 8 lb., 16 In, Fiberglass
Mfr # 6884841
Zoro # G5166305
product price: $82.25
/ea
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 8 lb
- Overall Length 16 in
- Head Material Steel
- Standards ASME B107.54
- Tether Capable Tether Capable
Product Information
- Brand Nupla
- MFR # 6884841
- Zoro # G5166305
- UPC # 738501848417
- Country of Origin Multiple
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 16 in |
Head Width | 2 1/2 in |
Face Diameter | 2 1/2 in |
Head Length | 5 1/2 in |
Handle Length | 16 in |
Description
This Nuprol 8 lb. Fiberglass Sledge Hammer is a lightweight yet sturdy tool you can count on for your projects. It features a double face design, with one flat and one chisel face. The head of the sledge hammer is made of soft safety steel, which provides added protection when working with metal surfaces. The fiberglass handle allows you to work for extended periods without tiring out your hands or arms. It has an overall length of 16 in., a 2 1/2" head width and 5 1/2" head length. This sledge hammer comes with a tether capability so you can keep it close at hand while still being able to move around freely. This Nuprol Sledge Hammer is the versatile tool that will come in handy for all your projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 9" L x Masonry Cutting Carbide Grit Reciprocating Blade, 9 in. (07859)
- IRWIN DRILL BIT 5/16""LEFT HAND (1789225)
- MITUTOYO Drive Pin Punch Set, 8 Pieces, Brass (985-120)
- MITUTOYO Micrometer, Outside, 13" (103-189)
- NUPLA Soft Face Sledge, 3 lb., 13-3/4, Fiberglass (6894266)
- NUPLA Cross Pein Hammer, 3 lb., 14 In, Fiberglass (6894108)
- NUPLA Drilling Hammer, 4 Lb, 2 In Head Dia (6894187)
- NUPLA Cross Pein Hammer, 4 lb., 14 In, Fiberglass (6894122)
- NUPLA Sledge Hammer, 4 lb., 14 In, Fiberglass (6894090)
- NUPLA Soft Face Sledge, 20 lb., 32-1/2 In, Fiber (6894288)
- KANCA Machinist Hammer 1000g (HAM- 1000)
- Nupla Engineer, Drilling & Blacksmith Hammers