Shop All Engineer, Drilling & Blacksmith Hammers
Nupla
Sledge Hammer, 4 lb., 14 In, Fiberglass
Mfr # 6894090
Zoro # G3206707
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Weight 4 lb
- Overall Length 14 in
- Tether Capable Tether Capable
- Head Color Black
- Head Material Steel
Product Information
- Brand Nupla
- MFR # 6894090
- Zoro # G3206707
- UPC # 738501940906
- Country of Origin United States
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 14 in |
Head Length | 5 1/4 in |
Head Width | 1 7/8 in |
Face Diameter | 1 5/8 in |
Handle Length | 14 in |
Description
Steel Engineering Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Fiberglass, Head Material Steel, Head Weight 4 lb, Face Diameter 1 5/8 in, Overall Length 14 in, Handle Length 14 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Forged Steel, Features Industrial Grade Heads, Mold Injected Protective Covering Over Handle, Grip Material Rubber, Handle Color Black/Yellow, Head Length 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 7/16 in. CC Round Die, 5/16 Max THK (75616)
- MAKITA ImpactX™ 50 Pc. Driver Bit Set (A-98348)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36 Grinding Wheel Grit (499F64)
- WILTON Serrated Jaw Inserts For Stock Number 21 (21800-03)
- NUPLA Sledge Hammer, 8 lb., 16 In, Fiberglass (6884841)
- NUPLA Soft Face Sledge, 2 lb., 13-1/2, Fiberglass (6894265)
- NUPLA Soft Face Sledge, 12 lb., 32 In, Fiberglass (6894286)
- NUPLA Sledge Hammer, 3-1/4 lb., 12 In, Fiberglass (6894176)
- NUPLA Cross Pein Hammer, 4 lb., 14 In, Fiberglass (6894122)
- NUPLA Sledge Hammer, 2-1/2 lb., 12 In, Fiberglass (6894126)
- WESTWARD Hand Drilling Hammer, Hickory, 2 Lb (6DWK1)
- Nupla Hammers and Striking Tools