Shop All Engineer, Drilling & Blacksmith Hammers
Nupla
Sledge Hammer, 3-1/4 lb., 12 In, Fiberglass
Mfr # 6894176
Zoro # G0266454
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 4 lb
- Overall Length 12 in
- Tether Capable Tether Capable
- Head Width 1 3/4 in
- Handle Material Fiberglass
Product Information
- Brand Nupla
- MFR # 6894176
- Zoro # G0266454
- UPC # 738501300403
- Country of Origin Multiple
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 12 in |
Head Width | 1 3/4 in |
Face Diameter | 1 5/8 in |
Head Length | 3 3/4 in |
Handle Length | 12 in |
Description
When you need to get the job done, bring along this NUPLA 6894176 Sledge Hammer. Its long handle and hefty head ensure that you can apply maximum force with minimal effort. The fiberglass handle is very durable and absorbs shock for your comfort. The sledge hammer's head has a diameter of 1 3/4 in., which makes it easy to drive nails into surfaces. This nonsparking sledge hammer has a head weight of 3 1/4 lb. and an overall length of 12 in.. It also has a brass head, with a yellow handle color that offers good grip even when wet or oily. The NUPLA 6894176 Sledge Hammer is the powerful tool you will want on hand for heavy duty jobs around the house or at work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Die Holder 25mm 60mm 1/2 Sq. Drive (4132-25)
- CLEVELAND 5/8-11 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83088)
- WIDIA End Mill, 0.0625 in. Milling Dia., I4S (I4S0062T011R)
- MILWAUKEE TOOL 43" Max-Lok SDS MAX Adapter (48-20-6964)
- NUPLA Sledge Hammer, 2-1/2 lb., 12 In, Fiberglass (6894126)
- NUPLA Soft Face Sledge, 12 lb., 32 In, Fiberglass (6894286)
- NUPLA Soft Face Sledge, 3 lb., 13-3/4, Fiberglass (6894266)
- NUPLA Sledge Hammer, 4 lb., 14 In, Fiberglass (6894090)
- NUPLA Sledge Hammer, 6 lb., 16 In, Fiberglass (6884840)
- NUPLA Sledge Hammer, 8 lb., 32 In, Fiberglass (6894142)
- BETA Mason Club Hammer, Plastic, 1000g (013800310)
- Nupla Hammers and Striking Tools