Shop All Soft Face & Split Head Hammers
Nupla
Quick Change Hammer without Tips, 24 oz.
Mfr # 6894197
Zoro # G1812632
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hammer Product Grouping Soft Face Hammers
- Replaceable Tip Yes
- Hammer Tips Included No
- Hammer Tip Dia. 2 in
- Handle Material Fiberglass
Product Information
- Brand Nupla
- MFR # 6894197
- Zoro # G1812632
- UPC # 738501095002
- Country of Origin United States
- Category Soft Face & Split Head Hammers
Dimensions
Hammer Tip Dia. | 2 in |
Overall Length | 14 in |
Head Length | 2 5/8 in |
Handle Length | 13 3/4 in |
Tip Diameter | 2 in |
Description
If you are looking for a tool that will make your job easier, this Nupla 6894197 Quick Change Hammer is the right choice. The hammer head weighs 24 oz and has a 2 in. diameter. The head length is 2 5/8 in., while the overall length of the tool is 13 3/4 in. It features a fiberglass handle with vinyl grip and comes with tether capability. With replaceable tips, you can keep working without having to worry about using up all your resources on one project. This Nupla 6894197 Quick Change Hammer is ideal for those who need to work quickly and efficiently, making it an essential tool to have on hand at all times.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 32, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A2)
- MICRO 100 Router Aluminum (SFA-125-42)
- HHIP Ser0500F16 External Indexable Threading Tool Holder (2301-0500)
- ECLIPSE Crimp Tool Kit, Solar MC3/MC4, 9 Pc (PK-2061)
- NUPLA Quick Change Hammer without Tips, 2-1/4lb (6894173)
- NUPLA Quick Change Hammer without Tips, 5 lb. (6894192)
- NUPLA Quick Change Hammer without Tips, 9 oz. (6894128)
- NUPLA Hammer Dead Blow 16Oz Or (10235)
- KRAFT TOOL No. 3, Stone Masons Hammer w/16" Wood Ha (BL333)
- ABC HAMMERS 6 lb. Brass Hammer with 24 Wood Handle (ABC6BWS)
- DEWALT DEMO HAMMER 22OZ 16""L (DWHT51366)
- Nupla Hammers and Striking Tools