Shop All Probing Tools
Nupla
Pike Pole, Round, Fiberglass, 60 In.
Mfr # 6894235
Zoro # G2996691
original price:
$110.24
34% off
new price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Head Type American Hook
- Handle Design D
- Handle Length 60 in
- Head Material Steel
Product Information
- Brand Nupla
- MFR # 6894235
- Zoro # G2996691
- UPC # 738501361060
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 60 in |
Head Size | 4 1/4 in x 10 in |
Overall Length | 6 ft |
Head Width | 4.3 in |
Head Length | 10 in |
Details
Handle Material | Fiberglass |
Item | Pike Pole |
Head Type | American Hook |
Handle Design | D |
Head Material | Steel |
Number of Teeth | 1 |
Application | Can be used as an Outside Vent Hook, High Ceiling Hook or Regular Hook when fighting fires |
Handle Color | Yellow |
Tool Type | Round Pike Pole |
Number of Heads | 1 |
Handle Style | D-Handle |
Description
This Nupro 6894235 Pike Pole, Round is a lightweight and versatile tool that you can use to probe the ground. The hook at the end of this 60 in. pike pole allows you to get a firm grip on it when probing for underground utilities. With its durable fiberglass handle, this pike pole is lightweight and easy to handle. It has a head size of 4 1/4 in x 10 in and a steel head with one tooth. Equip yourself with the Nupro 6894235 Pike Pole, Round so you can get started on your next project quickly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Folding Knife, 15-1/2 in Overall L (30-001533N)
- POWERBUILT 1/2" Drive 16Mm Deep Impact Socket (647185)
- MILWAUKEE TOOL SHOCKWAVE Lineman's Pole Step Socket (49-66-5131)
- KODIAK CUTTING TOOLS 1/2 Carbide Countersink Single Flute 60 Deg. (5418886)
- NUPLA Hoe/Rake Combination Tool, Rake, McLeod, Fiberglass, 3.2 lb Head Weight, 4 ft Length (6894242)
- NUPLA NuPole System, McLeod Tool, 36 In. (6884813)
- NUPLA Pike Pole, Fiberglass, 4'L (6895535)
- NUPLA NuPole Extension, Fiberglass, 36 In. (6884815)
- NUPLA Pike Pole, American Hook, Fiberglass, 72 In (6884826)
- NUPLA Pike Pole, Fiberglass, Yellow (6895545)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Yellow Fiberglass Handle, 12 lb. Head (SLY-12-36)
- Nupla Probing Tools