Shop All Nail Pullers, Wrecking and Pry Bars
Nupla
Pike Pole, Fiberglass Handle, 6 ft. L
Mfr # 6895528
Zoro # G8525513
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Super-Duty I-Beam Pike Pole With Grip
- Handle Material Fiberglass
- Handle Length 72 in
- Handle Design D
- Head Material Steel
Product Information
- Brand Nupla
- MFR # 6895528
- Zoro # G8525513
- UPC # 738501350613
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Handle Length | 72 in |
Details
Features | Super-Duty I-Beam Pike Pole With Grip |
Handle Material | Fiberglass |
Handle Design | D |
Head Material | Steel |
Item | Pike Pole |
Head Type | Pike |
Head Weight | 3 lb |
Handle Color | White |
Tool Type | Pike Pole |
Handle Style | D-Handle |
Number of Heads | 1 |
Description
Pike Pole, Handle Color White, Handle Length 72 in, Handle Material Fiberglass, Handle Style D-Handle, Head Type Pike, Head Weight 3 lb, Overall Length Not Applicable, Tool Type Pike Pole, Head Material Steel, Number of Heads 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (95571QPB123660)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4060D)
- PROTO 3/8" Drive, SAE 7/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4914HFL)
- ZORO SELECT Vibration Isolator, 210 Lb Max, 1/4-20 (2NPD8)
- NUPLA Pike Pole, Fiberglass Handle, 20 ft. L (6895546)
- NUPLA Axe, Flat Head, 32 In L, Hickory Handle (6884804)
- NUPLA Pike Pole, Fiberglass Handle, 8 ft. L (6895550)
- NUPLA Nonconductive Digging Bar with Wedge End (6894325)
- NUPLA Pike Pole, Fiberglass Handle, 12 ft. L (6895552)
- NUPLA Pike Pole, Fiberglass Handle, 6 ft. L (6895549)
- GEARWRENCH Indexable Pry Bar, Overall Length 44 (DKB446X)
- Nupla Nail Pullers, Wrecking and Pry Bars