Shop All Nail Pullers, Wrecking and Pry Bars
Nupla
Pike Pole, Fiberglass Handle, 4 ft. L
Mfr # 6895527
Zoro # G8525559
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Super-Duty I-Beam Pike Pole With Grip
- Handle Material Fiberglass
- Head Type Pike
- Head Material Steel
- Handle Length 48 in
Product Information
- Brand Nupla
- MFR # 6895527
- Zoro # G8525559
- UPC # 738501350422
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Handle Length | 48 in |
Details
Features | Super-Duty I-Beam Pike Pole With Grip |
Handle Material | Fiberglass |
Head Type | Pike |
Head Material | Steel |
Handle Design | D |
Item | Pike Pole |
Head Weight | 3 lb |
Handle Color | White |
Handle Style | D-Handle |
Number of Heads | 1 |
Tool Type | Pike Pole |
Description
If you are looking for a super-duty pike pole, the Nupa 6895527 is the tool for you. The 4 ft. long I-beam pike head gives you leverage to pull out nails and other fasteners in hard to reach places. Featuring a grip, this pike pole is easy to hold onto as you work with it. It has an overall length of 4 ft., with a handle length of 4 ft. The steel head is designed for strength and durability, while the fiberglass handle allows you to have control over your movements without worrying about slippage or discomfort. If you want a reliable tool that will give you ease of use and comfort as well as provide support when removing nails from boards, then this Nupa Pike Pole is the one for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, 5/8-11", 3" dia. (ALH-14T)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2-608)
- MITEE-BITE PRODUCTS Fixture Grip with Inch, 3/4in, PK2 (32075)
- OSG HSS End Mill, 3/4in.dia., 2-1/2in.Cut L (4551408)
- NUPLA Nonconductive Digging Bar with Wedge End (6894324)
- NUPLA Pike Pole, Fiberglass Handle, 8 ft. L (6895550)
- NUPLA Nonconductive Digging Bar with Wedge End (6894325)
- NUPLA Pike Pole, Fiberglass Handle, 6 ft. L (6895549)
- NUPLA Pike Pole, Fiberglass Handle, 20 ft. L (6895546)
- NUPLA Pike Pole, Fiberglass Handle, 12 ft. L (6895552)
- MAYHEW Pry Bars, Alignment Pry Bar, 38 In. L (40022)
- Nupla Nail Pullers, Wrecking and Pry Bars