Shop All Probing Tools
Nupla
NuPole System, McLeod Tool, 36 In.
Mfr # 6884813
Zoro # G7464597
original price:
$99.73
39% off
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type McLeod
- Handle Material Fiberglass
- Handle Length 36 in
- Application Fire Fighting
- Handle Color Yellow
Product Information
- Brand Nupla
- MFR # 6884813
- Zoro # G7464597
- UPC # 738501366355
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 36 in |
Overall Length | 3 ft |
Details
Head Type | McLeod |
Handle Material | Fiberglass |
Item | NuPole System |
Application | Fire Fighting |
Handle Color | Yellow |
Handle Style | Straight |
Tool Type | Rake |
Head Weight | 3.2 lb |
Description
NuPole System, Handle Color Yellow, Handle Length 36 in, Handle Material Fiberglass, Handle Style Straight, Head Type McLeod, Head Weight 3.2 lb, Overall Length 3 ft, Tool Type Rake, Application Fire Fighting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/4" Drive, T27 Torx(R) Socket (KTI-21827)
- COUNCIL TOOL Engineers Hammer, 2-1/2 lb, 15 In, Hickory (PR25)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 1/2 in. Drive to 3/8 in. Drive Reducer (49-66-6725)
- ULTRA-DEX USA Lock Pin, NL-34L, PK5 (NL-34L)
- NUPLA Pike Pole, Round, Fiberglass, 88-1/2 In. (6894236)
- NUPLA Pike Pole, Fiberglass, 4'L (6895535)
- NUPLA Pike Pole, Fiberglass, 10'L (6895551)
- NUPLA Pike Pole, Fiberglass, 3'L (6895534)
- NUPLA Hoe/Rake Combination Tool, Rake, McLeod, Fiberglass, 3.2 lb Head Weight, 4 ft Length (6894242)
- NUPLA Fire Rake, Ergonomic Handle, 60 In. L (6894244)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Yellow (PLY-6AH-B)
- Nupla Probing Tools