Shop All Probing Tools
Nupla
McLeod Pike Pole, Fiberglass, 120 In.
Mfr # 6894290
Zoro # G0762011
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Design Butt
- Includes 5 ft Handle, 5 ft Pike, Assembly Kit
- Head Type 2 Tooth, American Hook
- Handle Length 10 ft
- Handle Material Fiberglass
Product Information
- Brand Nupla
- MFR # 6894290
- Zoro # G0762011
- UPC # 738501367512
- Country of Origin Multiple
- Category Probing Tools
Dimensions
Handle Length | 10 ft |
Head Size | 4 in x 10 in |
Details
Handle Design | Butt |
Includes | 5 ft Handle, 5 ft Pike, Assembly Kit |
Head Type | 2 Tooth, American Hook |
Handle Material | Fiberglass |
Item | McLeod Pike Pole |
Head Material | Steel |
Number of Teeth | 2 |
Application | Used By Firefighters To Search For Fires Hidden Behind Sheet Rock in Walls and Ceilings |
Description
The NUPLA 6894290 McLeod Pike Pole is the perfect tool for measuring liquids in large storage tanks and other containers. The pole has a head size of 4 in x 10 in, with a steel head material and fiberglass handle. The American hook head type makes it easy to slide into position. It has a butt design handle that is 10 ft long. If you work with oils, this NUPLA McLeod Pike Pole is an essential tool for measuring liquids in large storage tanks and other containers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Driver, 1/4in Hex (4ZE53)
- ZORO SELECT #14 Carbide TiN 118 Deg. Jobber Length Drill Bit (450-301820A)
- PALMGREN 5" Standard Duty Multi-Jaw Rotating Vise with Swivel Base (9629503)
- AJAX TOOL WORKS CHISEL JP SK 5/8"W BLADE FLAT CHISEL (AJA960)
- NUPLA Hoe/Rake Combination Tool, Rake, McLeod, Fiberglass, 3.2 lb Head Weight, 4 ft Length (6894242)
- NUPLA Halligan Bar, Fiberglass, 30 In. (75.33-800)
- NUPLA Pike Pole, Fiberglass, Yellow (6895545)
- NUPLA Pike Pole, Fiberglass, 4'L (6895535)
- NUPLA NuPole Extension, Fiberglass, 36 In. (6884815)
- NUPLA Pike Pole, Round, Fiberglass, 60 In. (6894235)
- AMPCO SAFETY TOOLS Pike Pole, Fiberglass, 15 In. (PP-72)
- Nupla Probing Tools