Shop All Axes, Hatchets, & Splitting Wedges
Nupla
Marrying Strap, Halligan Axe Accessory
Mfr # 6884830
Zoro # G7474765
original price:
$20.67
12% off
new price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18"
- Head Material Nickel-plated steel
- Features Non-Conductive Nuplaglas Composite Handle, Nickel-Plated Steel, Polypropylene Jacket
- Includes Polypropylene Jacket
- Handle Non-conductive Nuplaglas Composite
Product Information
- Brand Nupla
- MFR # 6884830
- Zoro # G7474765
- UPC # 738501338024
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 18" |
Details
Head Material | Nickel-plated steel |
Features | Non-Conductive Nuplaglas Composite Handle, Nickel-Plated Steel, Polypropylene Jacket |
Includes | Polypropylene Jacket |
Handle | Non-conductive Nuplaglas Composite |
Head Weight | 0.33 lb. |
Type | Halligan/Axe Accessory |
Item | Marrying Strap |
Handle Design | Non-Slip Grip |
Accessory Type | Marrying Strap |
Compatible with Brand | Nupla |
Description
Marrying Strap, Accessory Type Marrying Strap, Compatible with Brand Nupla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY PLUMBBOB 8OZ BRASS (47-973)
- SUPERCUT 163-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (200812)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1/4-28UNF (C65602)
- MILWAUKEE TOOL Red Lithium Battery & Charger Kit (ML48-59-2003)
- NUPLA Pulaski Axe, Fiberglass, 36 In. (6894273)
- NUPLA Axe, Fiberglass, 3'L (6895515)
- NUPLA Axe, Flat Head, 36 In L, Fiberglass Handle (6884808)
- NUPLA Axe, Fiberglass, 36 In. (6894517)
- NUPLA Pick Head Axe (6895516)
- NUPLA Double Edge Bush Hook, 34 In (6894312)
- OCHSENKOPF Split Quick Hatchet ROTBAND-PLUS (OX 644 H-1255)
- Nupla Hammers and Striking Tools