Shop All Interchangeable Tips & Heads
Nupla
Hammer Tip, Soft Face, 1 1/2 In, Extra Hard
Mfr # 6894195
Zoro # G1918567
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tip Dia. (In.) 1 1/2 in
- Hardness Extra Hard
- Tip Material Nylon
- Color Yellow
Product Information
- Brand Nupla
- MFR # 6894195
- Zoro # G1918567
- UPC # 738501151593
- Country of Origin United States
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 1 1/2 in |
Thread Size (In.) | 5/16-18 |
Thread Size | 5/16-18 |
Diameter | 1 1/2 in |
Description
Hammer Tip, Material Nylon, Tip Hardness Extra Hard, Diameter 1 1/2 in, Color Yellow, Thread Size 5/16-18, Mounting Threaded, Shape Round, Non-Marring Yes, Compatible with Brand Quick-Change Impax, Compatible with Grainger Part Number 2LMX7, 2LMX8, Compatible with Manufacturer Model Number 6894196, 6894197
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #16 Cobalt Jobber Length Drill Bit (DWDCO16)
- BURNDY Type U Crimping Die, Red (U31RT)
- STARRETT Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 18 TPI, 0.025" Thick, High Carbon steel, Duratec SFB Series (91420-05-04-1/2)
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 1-1/4" (CDDS67N)
- NUPLA Hammer Tip, 3 In Dia, Hard, Black (6894233)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Soft (3201.06)
- URREA Interchangeable face for 1-1/2” dead blow hammer bronze (SF16B)
- HALDER SUPERCRAFT Dead Blow Hammer, 20 oz., 13-5/32" (3366.035)
- VAUGHAN Hard Hammer Tip, 1 In Dia (SF6H)
- URREA Anti Shock plastic faces 16 Oz (1383A)
- URREA Interchangeable faces hamer 2-13/32" (1362)
- Nupla Hammers and Striking Tools