Shop All Interchangeable Tips & Heads
This Product is Discontinued
Nupla
Hammer Tip, 1.5 In Dia, Medium, Red (Discontinued)
Mfr # 6894129
Zoro # G1875903
This Product is Discontinued
Key Features
- Tip Dia. (In.) 1 1/2 in
- Hardness Medium
- Tip Material Vinyl
- Color Red
- Thread Size (In.) 5/16-18
Product Information
- Brand Nupla
- MFR # 6894129
- Zoro # G1875903
- UPC # 738501151531
- Country of Origin United States
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 1 1/2 in |
Thread Size (In.) | 5/16-18 |
Diameter | 1 1/2 in |
Thread Size | 5/16-18 |
Details
Hardness | Medium |
Tip Material | Vinyl |
Color | Red |
Fits Hammers | 3MD69 |
Item | Hammer Tip |
Type | Soft-Face |
For Use With | Rawhide, Wood, Plastic, Lead |
Non-Marring | Yes |
Compatible with Brand | Quick-Change Impax |
Compatible with Manufacturer Model Number | 6894172 |
Mounting | Threaded |
Material | Vinyl |
Shape | Round |
Tip Hardness | Medium |
Compatible Manufacturer Part Number | 6894172 |
Compatible with Manufacturer Part Number | 6894172 |
Compatible with Manufacturer Model Number [NEW] | 6894172 |
Compatible Manufacturer Model Number | 6894172 |
For Use with Mfr. Model Number | 6894172 |
For Use With Mfr. Model Number | 6894172 |
Description
Hammer Tip, Material Vinyl, Tip Hardness Medium, Diameter 1 1/2 in, Color Red, Thread Size 5/16-18, Mounting Threaded, Shape Round, Non-Marring Yes, Compatible with Brand Quick-Change Impax, Compatible with Grainger Part Number 3MD69, Compatible with Manufacturer Model Number 6894172
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.