Shop All Interchangeable Tips & Heads
This Product is Discontinued
Nupla
Hammer Tip, 1 In Dia, Tough, Green (Discontinued)
Mfr # 6894132
Zoro # G3426367
This Product is Discontinued
Key Features
- Tip Dia. (In.) 1 in
- Hardness Tough
- Tip Material Vinyl
- Color Green
- Thread Size (In.) 1/4-20
Product Information
- Brand Nupla
- MFR # 6894132
- Zoro # G3426367
- UPC # 738501151043
- Country of Origin United States
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 1 in |
Thread Size (In.) | 1/4-20 |
Diameter | 1 in |
Thread Size | 1/4-20 |
Details
Hardness | Tough |
Tip Material | Vinyl |
Color | Green |
Item | Hammer Tip |
Type | Soft-Face |
For Use With | RAWHIDE, HARDWOOD, PLASTIC |
Fits Hammers | 6D050 |
Shape | Round |
Material | Vinyl |
Mounting | Threaded |
Compatible with Brand | Quick-Change Impax |
Compatible with Manufacturer Model Number | 6894128 |
Non-Marring | Yes |
Tip Hardness | Tough |
Compatible with Manufacturer Part Number | 6894128 |
Compatible Manufacturer Part Number | 6894128 |
Compatible with Manufacturer Model Number [NEW] | 6894128 |
Compatible Manufacturer Model Number | 6894128 |
For Use with Mfr. Model Number | 6894128 |
For Use With Mfr. Model Number | 6894128 |
Description
Hammer Tip, Material Vinyl, Tip Hardness Tough, Diameter 1 in, Color Green, Thread Size 1/4-20, Mounting Threaded, Shape Round, Non-Marring Yes, Compatible with Brand Quick-Change Impax, Compatible with Grainger Part Number 6D050, Compatible with Manufacturer Model Number 6894128
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.