Shop All Probing Tools
Nupla
Fire Beater/Swatter, Ergonomic Handl, 60In
Mfr # 6894243
Zoro # G0967687
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 12 in W x 15-1/4 in L
- Standards USFS Specifications
- Handle Material Fiberglass
- Handle Length 60 in
- Head Material Neoprene
Product Information
- Brand Nupla
- MFR # 6894243
- Zoro # G0967687
- UPC # 738501692157
- Country of Origin Multiple
- Category Probing Tools
Dimensions
Head Size | 12 in W x 15-1/4 in L |
Handle Length | 60 in |
Head Width | 12 in |
Overall Length | 5 ft |
Head Length | 15.3 in |
Details
Standards | USFS Specifications |
Item | Fire Beater/Swatter |
Handle Material | Fiberglass |
Head Material | Neoprene |
Handle Type | Ergonomic |
Tool Type | Swatter |
Handle Style | Nuplabond |
Application | Beating Down Fire and Ashes |
Head Type | Swatter |
Head Weight | 3.52 lb |
Handle Color | Yellow |
Description
Fire Beater/Swatter, Handle Color Yellow, Handle Length 60 in, Handle Material Fiberglass, Handle Style Nuplabond, Head Type Swatter, Head Weight 3.52 lb, Overall Length 5 ft, Tool Type Swatter, Application Beating Down Fire and Ashes, Head Length 15.3 in, Head Material Neoprene, Head Width 12 in, Standards USFS Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Micrometer Adj. Torque Wrenches, 15 1/2"L (1002MFRMHW)
- WESTWARD Precision Hex Screwdriver 1/8 in Round (401L66)
- KANCA Finemechanics Vise 75 mm (FM-75)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (19104M)
- NUPLA Pike Pole, Round, Fiberglass, 60 In. (6894235)
- NUPLA NuPole System, McLeod Tool, 36 In. (6884813)
- NUPLA Halligan Bar, Fiberglass, 30 In. (75.33-800)
- NUPLA NuPole Extension, Fiberglass, 36 In. (6884815)
- NUPLA Pike Pole, Fiberglass, 10'L (6895542)
- NUPLA Pike Pole, Fiberglass, 4'L (6895540)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Yellow (PLY-6AH-B)
- Nupla Probing Tools