Shop All Tampers & Compactors
This Product is Discontinued
Nupla
Dirt Tamper, 8x8 In Blade, 48 In Handle (Discontinued)
Mfr # 6894194
Zoro # G0498723
This Product is Discontinued
Key Features
- Handle Type Straight with Butt Grip
- Handle Material Fiberglass
- Handle Length 48 in
- Blade Width 8 in
- Blade Length 8 in
Product Information
- Brand Nupla
- MFR # 6894194
- Zoro # G0498723
- UPC # 738501941842
- Country of Origin United States
- Category Tampers & Compactors
Dimensions
Handle Length | 48 in |
Blade Width | 8 in |
Blade Length | 8 in |
Details
Handle Type | Straight with Butt Grip |
Handle Material | Fiberglass |
Blade Material | Cast Steel |
Item | Dirt Tamper |
Description
Dirt Tamper, Blade Material Cast Steel, Blade Width 8 in, Blade Length 8 in, Handle Material Fiberglass, Handle Length 48 in, Handle Type Straight with Butt Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.