Shop All Dead Blow Hammers
Nupla
Dead Blow Hammer, Round, 15 in
Mfr # 75.10-035
Zoro # G105612198
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Polymer over Composite
- Head Weight 3 lb
- Face Diameter 2 3/8 in
- Handle Material Fiberglass
- Overall Length 15 in
Product Information
- Brand Nupla
- MFR # 75.10-035
- Zoro # G105612198
- UPC # 738501100355
- Country of Origin United States
- Category Dead Blow Hammers
Dimensions
Face Diameter | 2 3/8 in |
Overall Length | 15 in |
Head Length | 4 3/4 in |
Details
Item | Dead Blow Hammer |
Head Material | Polymer over Composite |
Head Weight | 3 lb |
Handle Material | Fiberglass |
Tether Ready | No |
Non-Marring | Yes |
Hammer Type | Dead Blow Hammer |
Series | Standard Power Drive |
Non-Sparking | No |
Dead Blow Hammer | Yes |
Face Shape | Round |
Description
Dead Blow Hammer, Hammer Type Dead Blow Hammer, Head Material Polymer over Composite, Handle Material Fiberglass, Head Weight 3 lb, Face Diameter 2 3/8 in, Head Length 4 3/4 in, Face Shape Round, Overall Length 15 in, Dead Blow Hammer Yes, Non-Marring Yes, Non-Sparking No, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6 TPI, 0.035" Thick, Bimetal (99152-12-10)
- KYOCERA Turning Insert, Irregular, ABW 23R5015 KW10 Grade Uncoated Carbide (ABW23R5015KW10)
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 7 (DHS0875CF)
- STEELMAX Keyed Drill Chuck 1/2" Cap., 2MT Mount Size, Steel (SM-DC-MT2-13)
- NUPLA Nupla 10062 32 oz. Extreme Power Drive Dead Blow Hammer (702835)
- NUPLA Dead Blow Hammer 2Lb (10062)
- NUPLA Hammer Dead Blow24Oz Org (10275)
- NUPLA Nupla 10062 32 oz. Extreme Power Drive Dead Blow Hammer (NU574226)
- NUPLA Dead Blow Hammer, 48 oz., 14-1/4" (6894099)
- NUPLA 32Oz Dead Blow Hammer (75.10-027)
- GRAY TOOLS Gray Tools 10.5lb. Dead Blow Hammer (PHD11)
- Nupla Hammers and Striking Tools