Shop All Dead Blow Hammers
Nupla
Dead Blow Hammer, 64 oz., 15-1/4"
Mfr # 6894104
Zoro # G3497916
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Material Polymer over Composite
- Handle Material Fiberglass
- Overall Length 15 in
- Tether Capable Tether Capable
Product Information
- Brand Nupla
- MFR # 6894104
- Zoro # G3497916
- UPC # 738501100454
- Country of Origin United States
- Category Dead Blow Hammers
Dimensions
Face Diameter | 2 3/4 in |
Overall Length | 15 in |
Head Length | 5 3/4 in |
Handle Length | 15 1/2 in |
Description
The NUPLA 6894104 Dead Blow Hammer is a powerful tool that can help you get the job done. It features a non-slip grip and large head, which means it is ideal for pounding through materials like metal, masonry, concrete and more. Made of fiberglass with a nonslip grip, the handle offers you both comfort and control while working. The polymer over composite head provides durability while weighing less than other types of dead blow hammers. With an overall length of 15 1/4 in., this hammer has a head weight of 64 oz. and face diameter of 2 3/4 in.. The black color on the polymer over composite head ensures this tool looks professional too. This NUPLA Dead Blow Hammer will give you the power to do your job quickly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Fluor Orange, Vinyl, PK100 (4518OG-200)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3876 in. dia. (141238760)
- BOSCH DareDevil 6 Pc Spade Bit Set /Pch (DSB5006P)
- BIG HORN 4 Inch Rubber Connecting Tube with Stainless Steel Hose Clamps (11422)
- NUPLA Dead Blow Hammer, 48 oz., 14-1/4" (6894099)
- NUPLA Nupla 10062 32 oz. Extreme Power Drive Dead Blow Hammer (NU574226)
- NUPLA Nupla 10062 32 oz. Extreme Power Drive Dead Blow Hammer (702835)
- NUPLA 32Oz Dead Blow Hammer (75.10-027)
- NUPLA Hammer Dead Blow24Oz Org (10275)
- NUPLA Dead Blow Hammer 2Lb (10062)
- MALCO 17 Ounce Dead Blow Hammer (DB1)
- Nupla Hammers and Striking Tools