Shop All Dead Blow Hammers
Nupla
Dead Blow Hammer, 48 oz., 14-1/4"
Mfr # 6894103
Zoro # G0887004
product price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Material Polymer over Composite
- Handle Material Fiberglass
- Overall Length 14 in
- Tether Capable Tether Capable
Product Information
- Brand Nupla
- MFR # 6894103
- Zoro # G0887004
- UPC # 738501100355
- Country of Origin United States
- Category Dead Blow Hammers
Dimensions
Face Diameter | 2 1/2 in |
Overall Length | 14 in |
Head Length | 5 1/2 in |
Handle Length | 14 1/2 in |
Description
This Nupa 6894103 Dead Blow Hammer is the ideal tool for heavy-duty jobs. With a 48 oz. head weight, it delivers the power you need to get the job done right. The yellow fiberglass handle offers a nonslip grip and absorbs shock so your hands don't have to. The polymer over composite head has an overall length of 14 1/4 in., a 2 1/2" face diameter and weighs 48 oz. It is designed with a tether style standard tool. You will be glad you invested in this Nupa Dead Blow Hammer when you are able to tackle tough jobs with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive, T55 Torx(R) Socket (KTI-22655)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 11/16" (80606)
- J.W. WINCO GN563.2-55-1/4X20-SW T-Handle Aluminum (563.2-55-1/4X20-SW)
- METABO QuickPlus: Futuro Top Quick-Change Chuck (627197000)
- NUPLA 32Oz Dead Blow Hammer (75.10-027)
- NUPLA Dead Blow Hammer, 48 oz., 14-1/4" (6894099)
- NUPLA Nupla 10062 32 oz. Extreme Power Drive Dead Blow Hammer (NU574226)
- NUPLA Nupla 10062 32 oz. Extreme Power Drive Dead Blow Hammer (702835)
- NUPLA Hammer Dead Blow24Oz Org (10275)
- NUPLA Dead Blow Hammer 2Lb (10062)
- HALDER SUPERCRAFT Supercraft Dead Blow, Steel, 4 lb. (3377.160)
- Nupla Hammers and Striking Tools