Shop All Dead Blow Hammers
Nupla
Dead Blow Hammer 2Lb
Mfr # 10062
Zoro # G1750722
original price:
$41.69
$41.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nupla
- MFR # 10062
- Zoro # G1750722
- UPC # 738501100621
- Country of Origin United States
- Category Dead Blow Hammers
Description
The Extreme Power Drive 2 lbs. Hammer is a dead blow hammer engineered to perform better than rubber or plastic face hammers. Using Naples patented Smart Hammer technology the shot-loaded composite interior cavity is fully encased in a tough polymer outer jacket. The 100 percent cast polyurethane face is abrasion and impact-resistant. It is designed to withstand the most severe striking applications and is surface protective. Power drive handles are solid fiberglass made through a pultrusion process that uses thousands of fiberglass strands and a unique resin making them super strong and resistant to weather chemicals and insects (unlike most wooden handles). The hammer has an ergonomic non-slip grip designed to allow usage in slippery conditions and even with gloved hands. It delivers more power less rebound and vibration shock reducing the risk of musculoskeletal disorders. The extreme power drive hammer is the strongest safest tool in the industry and ideal for year round use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Scraper Blade, 4 In, For 5FZH2-4 (19451)
- WESTCOTT Utility Cutter, Foldable Ceramic (17966)
- CTA MANUFACTURING SOCKET DEEP 3/8" 16MM (CTA1716)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHEDW18-7'9)
- NUPLA Dead Blow Hammer, 48 oz., 14-1/4" (6894099)
- NUPLA Nupla 10062 32 oz. Extreme Power Drive Dead Blow Hammer (702835)
- NUPLA Hammer Dead Blow24Oz Org (10275)
- NUPLA 32Oz Dead Blow Hammer (75.10-027)
- NUPLA Nupla 10062 32 oz. Extreme Power Drive Dead Blow Hammer (NU574226)
- WIHA Dead Blow Hammer 3.1" Face x 10lbs (80280)
- WESTWARD Dead Blow Hammer, 32 oz., 13-1/2" (22PN72)
- Nupla Dead Blow Hammers