Shop All Nail Pullers, Wrecking and Pry Bars
Nupla
Axe, Pick Head, 36 In L, Hickory Handle
Mfr # 6884802
Zoro # G7905606
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Pick Head Axe
- Material Steel
- Overall Length 36 in
- Handle Material Wood
Product Information
- Brand Nupla
- MFR # 6884802
- Zoro # G7905606
- UPC # 738501062073
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 36 in |
Handle Length | 3 ft |
Cutting Edge Length | 4 3/4 in |
Head Length | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | Pick Head Axe |
Material | Steel |
Handle Material | Wood |
Head Material | Steel |
Face | Steel |
Handle | 36 in |
Head Weight | 6 lb |
Type | Pick Head |
Item | Pick Head Axe |
Handle Color | Natural |
Blade Material | Steel |
Axe Type | Pick Head Axes |
Grip Material | Wood |
Non-Sparking | No |
Poll Style | Pick |
Heat Treated | Yes |
Non-Magnetic | No |
Includes Hammer Face | No |
Description
Pick Head Axe, Axe Type Pick Head Axes, Blade Material Steel, Cutting Edge Length 4 3/4 in, Grip Material Wood, Handle Color Natural, Handle Length 3 ft, Handle Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-3/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3375)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55304)
- LENOX Band Saw Blade, 11 ft. 4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (36075D2B113455)
- JONARD TOOLS Repl Burnisher Blade, Stl, For PB-3, PK25 (B-3/25)
- NUPLA Nonconductive Digging Bar with Wedge End (6894324)
- NUPLA Nonconductive Digging Bar with Wedge End (6894325)
- NUPLA Pike Pole, Fiberglass Handle, 8 ft. L (6895550)
- NUPLA Pike Pole, Fiberglass Handle, 20 ft. L (6895546)
- NUPLA Axe, Flat Head, 32 In L, Hickory Handle (6884804)
- NUPLA Pike Pole, Fiberglass Handle, 12 ft. L (6895552)
- CORONA TOOLS San Angelo Bar, 14 lb., 60" (BR 70090)
- Nupla Nail Pullers, Wrecking and Pry Bars