Shop All General Hand Tool Kits
This Product is Discontinued
Nupla
Auto Body Tool Kit, No. of Pcs. 4 (Discontinued)
Mfr # 6894026
Zoro # G2627791
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 4
- Includes General Purpose Pick, Curved Pein Finishing Hammers, Light Dinging Spoon, Toe Dolly
- Tool Storage Type Included Case
- Sub-Category Body and Sheet Metal Repair
- Striking Tools Included Curved Pein Finishing Hammers, General Purpose Pick
Product Information
- Brand Nupla
- MFR # 6894026
- Zoro # G2627791
- UPC # 738501940265
- Country of Origin Multiple
- Category General Hand Tool Kits
Dimensions
Drive Size1 | Sockets Not Included |
Description
Auto Body Tool Kit, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 4, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included Light Dinging Spoon, Toe Dolly, Number of Pliers 0, Number of Wrenches 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.